98554 - Fine Point Permanent Markers, 2PK

Klein Tools

  • $3.89 (Each)
  • $3.89 (Each)

  • $93.36 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
98554
Manufacturer
Klein Tools
Manufacturer's Part Number
98554
Description
Fine Point Permanent Markers, 2PK
Marker, Black, +200 °F Operating Temperature, 2 In Length, 0.04 LB/Ea
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Hand Tools
UNSPSC
60121523 - Permanent pens
UPC/GTIN
092644985546 / 00092644985546
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.89 (Each)
Standard Packaging
$93.36 (Per 24)
Resources
Images
 
 
98554 - Small Image
 
98554 - Large Image
 
98554 - Large Image
 
98554 - Large Image
 
98554 - Large Image
 
98554 - Large Image
 
98554 - Video
Specifications Sheets
 
 
98554 - Specification Sheet
360 Images
 
 
98554 - 360 Image
Attachments
 
 
98554 - Specification Sheet
Other Links
 
 
98554 - Other
 
98554 - Other
Material, Color, and Finish
Background Color
Black
Color
Black
Dimensions and Weight
Length
2 in
Descriptions
Product Type
Marker
Long Description
Marker, Black, +200 °F Operating Temperature, 2 in Length, 0.04 lb/EA
Features
Keep precise notations on most surfaces with Klein Tools' Permanent Markers. These pens feature a fine point and quick-drying ink to reduce the risk of smudges. A sturdy clip on the cap keeps markers secure in a shirt pocket or even a tool bag. Two markers per pack.
Short Description
Marker, 2in L, 2 PK
Special Features
Fast Drying, Water-Resistant Ink
extra long description
KLEIN 98554 Fine Point Permanent Ma
Description
FINE POINT PERMANENT MARKERS, 2PK
Additional Information
Maximum Operating Temperature
+200 °F
Made in USA
yes
package quantity
2 PK
media
Yes
Manufacturer Information
Brand
Klein Tools
sub brand
KLEIN TOOLS
Manufacturers Part Number
98554
GTIN
00092644985546
UPC
092644985546
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Permanent Marker
Availability
Status
Inactive
Packaging
Weight
0.04 lb/EA
Weight per each
0.05
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Writing Instrument
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 98554.
Jump To:

Frequently Purchased Together

These items are compatible and complement 98554, providing enhanced or expanded functionality.

Emt Conduit, 3/4 In Trade Size, 0.45 LB/FT
  • Our Part #: EMT34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT34
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($8.68) · 5,000 Feet ($4,341.50) ·
EMT34 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$86.83

Per 100 Feet

QTY:
Feet
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds