86125 - Tape Measure 25' Single-Hook

Klein Tools

  • $21.40 (Each)
  • $21.40 (Each)

  • $128.40 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
86125
Manufacturer
Klein Tools
Manufacturer's Part Number
86125
Description
Tape Measure 25' Single-Hook
Non-Magnetic Tape, Steel (Blade) Material, 25 FT (Tape) Length, 2 In Width, 3.313 In Thickness, 1.1 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
092644861253 / 00092644861253
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.40 (Each)
Standard Packaging
$128.40 (Per 6)
Resources
Images
 
 
86125 - Small Image
 
86125 - Large Image
 
86125 - Large Image
 
86125 - Large Image
 
86125 - Large Image
 
86125 - Large Image
 
86125 - Large Image
 
86125 - Video
Attachments
 
 
86125 - Specification Sheet
Other Links
 
 
86125 - Other
 
86125 - Other
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
Steel (Blade)
Material, Color, and Finish
Tape Material
STEEL
Dimensions and Weight
Length
25 ft (Tape);3.5 in;88.9 mm
Width
2 in;50.8 mm
Thickness
3.313 in;84.2 mm
Overall Length
3.5" (8.9 cm)
Descriptions
Product Type
Non-Magnetic Tape
Long Description
Non-Magnetic Tape, Steel (Blade) Material, 25 ft (Tape) Length, 2 in Width, 3.313 in Thickness, 1.1 lb
Short Description
Non-Mag Tape, Steel Blade
Special Features
Uncluttered;Easy to Read Bold Lines Every 1/8"
Description
TAPE MEASURE 25' SINGLE-HOOK
extra long description
KLEIN 86125 25 Foot Non-Magnetic Ta
Additional Information
package quantity
1 ct
Overall Height
3.313" (8.4 cm)
Overall Width
2" (5.1 cm)
Tape Length
25' (7.6 m)
Belt Clip
Yes
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
86125
GTIN
00092644861253
UPC
092644861253
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
1.1 lb;0.5 kg
Weight per each
1.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat