6703 - Rapi-Driv Screwdriver, 3/16" Cabinet Tip, 4" Shank

Klein Tools

  • $13.20 (Each)
  • $13.20 (Each)

  • $79.20 (Per 6)

In-Stock: 28 available at other locations ( find a store with stock)
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
6703
Manufacturer
Klein Tools
Manufacturer's Part Number
670-3
Description
Rapi-Driv Screwdriver, 3/16" Cabinet Tip, 4" Shank
Save Time and Effort, Especially On Long-Threaded Screws In Switch Plates, Light Fixtures, Etc. With Klein'S Rapi-Driv Screwdriver®. Crank-Action Gets The Job Done Fast With Less Fatigue. Cushion-Grip™ Handle Provides Greater Torque and Comfort. The Cabinet Tip Is Precision-Machined For Exact Fit.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644851742 / 00092644851742
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.20 (Each)
Standard Packaging
$79.20 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
28
Resources
Images
 
 
6703 - Small Image
 
6703 - Large Image
 
6703 - Video
Other Links
 
 
6703 - Other
Attachments
 
 
6703 - Specification Sheet
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
Steel
Material, Color, and Finish
Handle Color
Black
Dimensions and Weight
Overall Length
7.75" (19.7 cm)
Descriptions
Description
RAPI-DRIV SCREWDRIVER, 3/16" CABINET TIP, 4" SHANK
Extra Long Description
KLE 670-3 3/16" Cab Tip Screwdriver
Features
Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv screwdriver®. Crank-action gets the job done fast with less fatigue. Cushion-Grip™ handle provides greater torque and comfort. The cabinet tip is precision-machined for exact fit.
Long Description
Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv screwdriver®. Crank-action gets the job done fast with less fatigue. Cushion-Grip™ handle provides greater torque and comfort. The cabinet tip is precision-machined for exact fit.
Product Type
3/16" Cab Tip Screwdriver Rapi-Driv
Additional Information
Media
Yes
Shank Length
4" (10.2 cm)
Shank Type
Round Rapi-Driv®
Tip Size
3/16" (4.8 mm)
Tip Type
Cabinet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
670-3
GTIN
00092644851742
UPC
092644851742
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
2.4 oz (68 g)
Weight per each
0.15
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Rogers
3 View Store
Spring
1 View Store
These alternate items can be purchased instead of 6703.
Jump To:

Similar Items

Similar items are close alternatives to 6703, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat