647M - Magnetic Nut Driver Set, 6" Shaft, 7PC

Klein Tools

  • $96.19 (Each)
  • $96.19 (Each)

  • $577.14 (Per 6)

In-Stock: 1 available locally (Gilbert, AZ) (change location)
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
647M
Manufacturer
Klein Tools
Manufacturer's Part Number
647M
Description
Magnetic Nut Driver Set, 6" Shaft, 7PC
Nut Driver Set, Plastic Handle Material, Black, Red, Yellow, Green, Blue, Brown (Handle), Chrome Plated (Shaft), 3/16 In, 1/4 In, 5/16 In, 11/32 In, 3/8 In, 7/16, 1/2 In Drive Size, 7 Pieces, 1.5 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644652158 / 00092644652158
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.19 (Each)
Standard Packaging
$577.14 (Per 6)
Stock Availability
Gilbert
1 (Check another store)
Phoenix
3
All Stores
185
Resources
Images
 
 
647M - Small Image
 
647M - Large Image
 
647M - Large Image
 
647M - Large Image
 
647M - Large Image
 
647M - Large Image
 
647M - Large Image
 
647M - Large Image
 
647M - Video
360 Images
 
 
647M - 360 Image
Attachments
 
 
647M - Specification Sheet
Other Links
 
 
647M - Other
 
647M - Other
 
647M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic
Color
Black;Red;Yellow;Green;Blue;Brown (handle)
Finish
Chrome Plated (Shaft)
Dimensions and Weight
Overall Length
15.75
Descriptions
Short Description
Nut Driver Set, Plastic, 6" Shaft, 7 Pc
Product Type
Nut Driver Set
Long Description
Nut Driver Set, Plastic Handle Material, Black, Red, Yellow, Green, Blue, Brown (handle), Chrome Plated (Shaft), 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16, 1/2 in Drive Size, 7 Pieces, 1.5 lb
Features
The Klein Tools 7-Piece Magnetic Nut Driver Set features nut drivers with internal flanges to provide a solid, twist-resistant shaft anchor. The nut drivers are made with chrome-plated, hollow shafts to help prevent corrosion. The donut-shaped magnetic tips easily hold fasteners in place for convenient use. The drivers are constructed with Cushion-Grip handles to provide greater torque and comfortable use.
Special Features
Rare Earth Magnet Tips
Description
MAGNETIC NUT DRIVER SET, 6" SHAFT, 7PC
extra long description
KLEIN 647M Magnetic Nut Driver 6" S
Additional Information
Drive Size
3/16 in;1/4 in;5/16 in;11/32 in;3/8 in;7/16;1/2 in
media
Yes
Overall Height
1.5" (3.8 cm)
Overall Width
6.75" (17.2 cm)
Shaft Length
6" (15.2 cm)
included
646-3/16M, 646-1/4M, 646-5/16M, 646-11/32M, 646-3/8M, 646-7/16M, 646-1/2M
Number of Pieces
7
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
647M
GTIN
00092644652158
UPC
092644652158
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
MAGNETIC
Packaging
Weight
1.5 lb;0.7 kg
Weight per each
1.5
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Tightening
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 185

Location search:
These alternate items can be purchased instead of 647M.
Jump To:

Similar Items

Similar items are close alternatives to 647M, though they may not be 100% alike.

Nut Driver Set, Cushion Grip Handle Material, 3/16 In, 1/4 In, 5/16 In, 11/32 In...
  • Our Part #: 647
  • Gilbert Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 647
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($445.38) ·
647 - Klein Tools

Gilbert Availability: Out Of Stock

Total Availability: In Stock

Book Price

$74.23

Each

QTY:
Each
Add
7 Piece Nut Driver Set 6" Shafts
  • MFR Part #: 647
  • GTIN: 00092644650390
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat