63058 - Nut Driver, 5/8", 4" Hollow Shaft

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
63058
Manufacturer
Klein Tools
Manufacturer's Part Number
630-5/8
Description
Nut Driver, 5/8", 4" Hollow Shaft
Nut Driver, 5/8-Inch, 4-Inch Hollow Shaft
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644650093 / 00092644650093
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
63058 - Small Image
 
63058 - Large Image
 
63058 - Large Image
 
63058 - Video
Attachments
 
 
63058 - Specification Sheet
Other Links
 
 
63058 - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Chrome-Plated
Handle Material
Rubber
Color
Yellow
Color Code
YELLOW
Dimensions and Weight
Overall Length
9.375
Descriptions
Description
NUT DRIVER, 5/8", 4" HOLLOW SHAFT
Product Type
5/8" Nut Driver 4"Hollow Shaft
extra long description
KLEIN 630-5/8 5/8" Nut Driver 4"Hol
Long Description
NUT DRIVER, 5/8-INCH, 4-INCH HOLLOW SHAFT
Additional Information
media
Yes
Shaft Length
4" (10.2 cm)
Hex Size
5/8"
Handle Type
Cushion-Grip
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
630-5/8
GTIN
00092644650093
UPC
092644650093
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
5.6 oz (159 g)
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Bolt Applications
Configuration
Non-Magnetic
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds