6124 - Terminal Block Screwdriver, 1/8" Cabinet, TB-Din

Klein Tools

  • $10.80 (Each)
  • $10.80 (Each)

  • $43.20 (Per 4)

In-Stock: 1 available locally (Lafayette, LA) (change location)
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
6124
Manufacturer
Klein Tools
Manufacturer's Part Number
612-4
Description
Terminal Block Screwdriver, 1/8" Cabinet, TB-Din
Terminal Block Screwdriver, Steel Blade Material, Plastic Handle Material, Black (Handle), 1/8 In Tip Size, Cabinet Tip Style, Chrome Plated, 7-3/4 In Overall Length, Round Shank, 4 In Shank Length, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644322266 / 00092644322266
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.80 (Each)
Standard Packaging
$43.20 (Per 4)
Stock Availability
Lafayette
1 (Check another store)
Alexandria
5
All Stores
223
Resources
Images
 
 
6124 - Large Image
 
6124 - Small Image
 
6124 - Small Image
 
6124 - Large Image
 
6124 - Large Image
 
6124 - Large Image
 
6124 - Large Image
 
6124 - Large Image
 
6124 - Large Image
 
6124 - Video
Specifications Sheets
 
 
6124 - Specification Sheet
360 Images
 
 
6124 - 360 Image
Attachments
 
 
6124 - Specification Sheet
Other Links
 
 
6124 - Other
 
6124 - Other
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
Steel
Material, Color, and Finish
Color
Black (Handle)
Finish
Chrome Plated
Blade Material
Steel
Handle Material
Plastic
Handle Color
Black
Dimensions and Weight
Overall Length
7-3/4 in;196.9 mm
Descriptions
Product Type
Terminal Block Screwdriver
Long Description
Terminal Block Screwdriver, Steel Blade Material, Plastic Handle Material, Black (Handle), 1/8 in Tip Size, Cabinet Tip Style, Chrome Plated, 7-3/4 in Overall Length, Round Shank, 4 in Shank Length, 0.15 lb
Short Description
Terminal Block Screwdriver, Steel, Black (Handle)
extra long description
KLEIN 612-4 Terminal Block Screwdri
Features
Klein Tools' Terminal Block Screwdriver is precision-machined for an exact fit. This flat head screwdriver provides 76-Percent higher torque values than the required ASME B107 Standard. Its Cushion-Grip™ handle offers the comfort needed for all-day work.
Description
TERMINAL BLOCK SCREWDRIVER, 1/8" CABINET, TB-DIN
Special Features
Cushion Grip
Additional Information
Tip Size
1/8 in;3.2 mm
Tip Style
Cabinet
Shank Type
Round
Shank Length
4 in;101.6 mm
Standards Met
ASME B107
media
Yes
tip type
Cabinet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
612-4
GTIN
00092644322266
UPC
092644322266
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.15 lb;0.07 kg
Weight per each
0.15
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 223

Location search:
These alternate items can be purchased instead of 6124.
Jump To:

Lower Cost Alternatives

These alternatives to 6124 are priced for value and offer basic funtionality.

Insulated 1/8-Inch Slotted Screwdriver, 4-Inch
  • Our Part #: 6124INS
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 612-4-INS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
6124INS - Klein Tools

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat