6056 - 1/4" Cabinet Tip Screwdriver, Heavy Duty, 6"

Klein Tools

  • $13.20 (Each)
  • $13.20 (Each)

  • $79.20 (Per 6)

In-Stock: 1 available locally (Marble Falls, TX) (change location)
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
6056
Manufacturer
Klein Tools
Manufacturer's Part Number
605-6
Description
1/4" Cabinet Tip Screwdriver, Heavy Duty, 6"
Cabinet Tip Screwdriver Heavy Duty, Steel Blade Material, Rubber Handle Material, Black (Handle), 1/4 In Tip Size, Cabinet Tip Style, 10-11/32 In Overall Length, Round Shank, 6 In Shank Length, 0.30 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850462 / 00092644850462
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.20 (Each)
Standard Packaging
$79.20 (Per 6)
Stock Availability
Marble Falls
1 (Check another store)
Austin RDC
4
All Stores
613
Resources
Images
 
 
6056 - Small Image
 
6056 - Large Image
 
6056 - Large Image
 
6056 - Large Image
 
6056 - Large Image
 
6056 - Large Image
 
6056 - Video
360 Images
 
 
6056 - 360 Image
Attachments
 
 
6056 - Specification Sheet
Other Links
 
 
6056 - Other
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
Steel
Material, Color, and Finish
Handle Material
Rubber
Color
Black (Handle)
Blade Material
Steel
Handle Color
Black
Dimensions and Weight
Overall Length
10-11/32 in;262.7 mm
Descriptions
Features
Klein's 1/4-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip™ Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its heavy-duty 6-Inch shaft is heat-treated for greater tool strength.
Product Type
Cabinet Tip Screwdriver Heavy Duty
Long Description
Cabinet Tip Screwdriver Heavy Duty, Steel Blade Material, Rubber Handle Material, Black (Handle), 1/4 in Tip Size, Cabinet Tip Style, 10-11/32 in Overall Length, Round Shank, 6 in Shank Length, 0.30 lb
Short Description
Cabinet Tip Screwdriver Heavy Duty, Steel, Black (Handle)
extra long description
KLEIN 605-6 1/4" Cab Tip Screwdrive
Description
1/4" CABINET TIP SCREWDRIVER, HEAVY DUTY, 6"
Additional Information
Tip Size
1/4 in;6.4 mm
Tip Style
Cabinet
Shank Type
Round
Shank Length
6 in;152.4 mm
Made in USA
yes
tip type
Cabinet
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
605-6
GTIN
00092644850462
UPC
092644850462
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.30 lb;0.14 kg
Weight per each
0.3
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 613

Location search:
These alternate items can be purchased instead of 6056.
Jump To:

Similar Items

Similar items are close alternatives to 6056, though they may not be 100% alike.

Cabinet Tip Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Ha...
  • Our Part #: 6054
  • Marble Falls Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 605-4
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($71.94) ·
6054 - Klein Tools

Marble Falls Availability: In Stock

Total Availability: In Stock

Book Price

$11.99

Each

QTY:
Each
Add
Klein'S 1/4-Inch Cabinet Tip Screwdriver Features A Narrow Cabinet Tip to Make T...
  • Our Part #: 6058
  • Marble Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 605-8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($86.58) ·
6058 - Klein Tools

Marble Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.43

Each

QTY:
Each
Add
1/4" Cab Tip Screwdriver 10" Shank
  • MFR Part #: 605-10
  • GTIN: 00092644850509
  • Manufacturer: Klein Tools
Cross Referenced

These items are similar to 6056 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
800-152 Eclipse n/a
605-6 Klein Tools 00092644850462

* All prices subject to change.

Begin Live Chat