56413 - Rechargeable 2-Color Led Flashlight With Holster

Klein Tools

  • $68.30 (Each)
  • $68.30 (Each)

  • $273.20 (Per 4)

In-Stock: 12 available locally (Odessa, TX) (change location)
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
56413
Manufacturer
Klein Tools
Manufacturer's Part Number
56413
Description
Rechargeable 2-Color Led Flashlight With Holster
Klein Tools' Rechargeable 2-Color Flashlight Offers Multiple Light Settings and Modes For Your Everyday Lighting Needs. The Flashlight Features A Bright, Long-Reaching White Spotlight, A Wide White Floodlight, Low Intensity Red Leds For Non-Blinding Night Vision, and A Long-Lasting Red Strobe. This Smartly Designed Light Turns Back On In The Same Mode You Last Turned It Off, So Fewer Clicks to Get to Your Favorite Mode. Durable, Dustproof, and Water-Resistant, Make This Flashlight A Must-Have For Daily Use
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644564130 / 00092644564130
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.30 (Each)
Standard Packaging
$273.20 (Per 4)
Stock Availability
Odessa
12 (Check another store)
All Stores
55
Resources
Images
 
 
56413 - Small Image
 
56413 - Large Image
 
56413 - Large Image
 
56413 - Large Image
 
56413 - Large Image
 
56413 - Large Image
 
56413 - Large Image
 
56413 - Large Image
 
56413 - Large Image
 
56413 - Video
360 Images
 
 
56413 - 360 Image
Attachments
 
 
56413 - Specification Sheet
Other Links
 
 
56413 - Other
 
56413 - Other
 
56413 - Other
 
56413 - Other
 
56413 - Other
 
56413 - Other
 
56413 - Other
 
56413 - Other
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
Aluminum
Dimensions and Weight
Diameter
1.3" (3.3 cm)
Overall Length
6.3" (16 cm)
Descriptions
Product Type
Rechargeable 2-Color Led Flashlight
extra long description
KLEIN 56413 Rechargeable 2-Color LE
Description
RECHARGEABLE 2-COLOR LED FLASHLIGHT WITH HOLSTER
Features
Klein Tools’ Rechargeable 2-Color Flashlight offers multiple light settings and modes for your everyday lighting needs. The flashlight features a bright, long-reaching white spotlight, a wide white floodlight, low intensity red LEDs for non-blinding night vision, and a long-lasting red strobe. This smartly designed light turns back on in the same mode you last turned it off, so fewer clicks to get to your favorite mode. Durable, dustproof, and water-resistant, make this flashlight a must-have for daily use
Long Description
Klein Tools' Rechargeable 2-Color Flashlight offers multiple light settings and modes for your everyday lighting needs. The flashlight features a bright, long-reaching white spotlight, a wide white floodlight, low intensity red LEDs for non-blinding night vision, and a long-lasting red strobe. This smartly designed light turns back on in the same mode you last turned it off, so fewer clicks to get to your favorite mode. Durable, dustproof, and water-resistant, make this flashlight a must-have for daily use
Special Features
High Intensity White Spotlight and Floodlight, Low-Intensity Red LEDs, Battery Life Indicator, Easy Carry Holster, Magnetic End Cap
Additional Information
media
Yes
Overall Height
1.4" (3.6 cm)
Temperature Range
32° to 104°F (0° to 40°C)
Overall Width
1.3" (3.3 cm)
lumens
Per Mode: 1000, 800, 650, 450, 400, 95, 35, or 4
battery life
Per Mode: 4, 6, 7, 11, 25, or 50 hr
bulb type
LED
included
Rechargeable Flashlight, Carrying Holster, USB-C Charging Cable, Removable Pocket Clip, Instruction Manual
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56413
GTIN
00092644564130
UPC
092644564130
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Flashlight
Packaging
Weight
8.4 oz (237 g)
Weight per each
0.25
Carton
1
Package
4
Uses, Certifications, and Standards
standard
ANSI FL1, CE, REACH, RoHS Compliant
Application
Illumination
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat