56014 - Fiberglass Fish Tape With Spiral Leader, 200-Foot

Klein Tools

  • $523.44 (Each)
  • $523.44 (Each)

  • $1,570.32 (Per 3)
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
56014
Manufacturer
Klein Tools
Manufacturer's Part Number
56014
Description
Fiberglass Fish Tape With Spiral Leader, 200-Foot
Fish Tape With Spiral Leader, Fiberglass Material, 200 FT Overall Length, 200 FT L X 3/16 In W;7 In Leader;60 M L X 4.8 MM W Tape Size, 17 In Case Diameter, 6.2 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Fishing Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644560149 / 00092644560149
Weight per unit
6.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$523.44 (Each)
Standard Packaging
$1,570.32 (Per 3)
Resources
Images
 
 
56014 - Small Image
 
56014 - Large Image
 
56014 - Large Image
 
56014 - Large Image
 
56014 - Large Image
 
56014 - Large Image
 
56014 - Large Image
 
56014 - Large Image
 
56014 - Video
Attachments
 
 
56014 - Specification Sheet
Other Links
 
 
56014 - Other
 
56014 - Other
 
56014 - Other
 
56014 - Other
 
56014 - Other
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
Fiberglass
Dimensions and Weight
Overall Length
200 ft;60 m
Diameter
17" (43.2 cm)
Descriptions
Product Type
Fish Tape with Spiral Leader
Long Description
Fish Tape with Spiral Leader, Fiberglass Material, 200 ft Overall Length, 200 ft L x 3/16 in W;7 in leader;60 m L x 4.8 mm W Tape Size, 17 in Case Diameter, 6.2 lb
Features
Designed for even longer conduit runs, the Klein Tools 200-foot (60.96 m) Fiberglass Fish Tape is flexible enough to glide over existing wires in crowded conduit, but stiffer than other non-conductive fish tapes. The 17-Inch (432 mm) case diameter allows user to reel in 10-percent more tape in a single revolution than 16-Inch (406 mm) diameter fish tape cases, saving time and effort.
Short Description
Fish Tape with Spiral Leader, 200 ft, Fiberglass
Special Features
Permanent, Laser Etched 1' Increments on the Tape Allow you to More Accurately Measure the Depth of Conduit Runs and Determine the Amount of Tape Left to Pay Out;Non Conductive, Fiberglass Fish Tape Slides Easily Over Existing Wires and Through Multiple Bends
extra long description
KLEIN 56014 200' Fiberglass Fish Ta
Description
FIBERGLASS FISH TAPE WITH SPIRAL LEADER, 200-FOOT
Additional Information
Tape Size
200 ft L x 3/16 in W;7 in leader;60 m L x 4.8 mm W
Case Diameter
17 in;432 mm
package quantity
1 ct
Made in USA
yes
media
Yes
tape end
Spiral Steel Leader
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56014
GTIN
00092644560149
UPC
092644560149
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
6.2 lb
Weight per each
6.2
Carton
1
Package
3
Uses, Certifications, and Standards
Application
The Lightweight and Strong Fiberglass Composite Tape Resists Harsh Elements and is Strength Rated up to 500 Pulling Pounds.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 56014.
Jump To:

Similar Items

Similar items are close alternatives to 56014, though they may not be 100% alike.

Fish Tape With Spiral Leader, Fiberglass Material, 100 FT Overall Length, 100 FT...
  • Our Part #: 56010
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 56010
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
56010 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
50' Fiberglass Fish Tape
  • MFR Part #: 56009
  • GTIN: 00092644560095
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat