54100MBX - MBX Rolling Toolbox Id2

Klein Tools

  • $175.97 (Each)
  • $175.97 (Each)

In-Stock: 47 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54100MBX
Manufacturer
Klein Tools
Manufacturer's Part Number
54100MBX
Description
MBX Rolling Toolbox Id2
The Klein Tools Modbox™ Rolling Toolbox Delivers Rugged Mobility With A 250-Pound Load Rating, 10-Inch Solid Rubber Wheels, and A Removable Telescoping Handle Built For Tough Terrain. A Case-Compatible Lid With V-Groove and Ruler Adds On-Site Utility, While IP65 Sealing Protects Tools From Dust and Water. Connects Seamlessly With All Modbox™ Components For A Customized Mobile Workstation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644540561 / 00092644540561
Weight per unit
30.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.97 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
47
Resources
Images
 
 
54100MBX - Small Image
 
54100MBX - Large Image
 
54100MBX - Large Image
 
54100MBX - Large Image
 
54100MBX - Large Image
 
54100MBX - Large Image
 
54100MBX - Large Image
 
54100MBX - Large Image
 
54100MBX - Large Image
 
54100MBX - Large Image
 
54100MBX - Large Image
 
54100MBX - Video
Attachments
 
 
54100MBX - Specification Sheet
Other Links
 
 
54100MBX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Impact Resistant Polymers
Material, Color, and Finish
Color
Orange
Handle Material
Metal
Dimensions and Weight
Overall Length
22" (55.9 cm)
Descriptions
Description
MBX ROLLING TOOLBOX ID2
Extra Long Description
KLEIN 54100MBX MODbox™ Rolling Tool
Long Description
The Klein Tools MODbox™ Rolling Toolbox delivers rugged mobility with a 250-Pound load rating, 10-Inch solid rubber wheels, and a removable telescoping handle built for tough terrain. A case-compatible lid with V-groove and ruler adds on-site utility, while IP65 sealing protects tools from dust and water. Connects seamlessly with all MODbox™ components for a customized mobile workstation.
Product Type
Modbox™ Rolling Toolbox
Special Features
10-Inch Rubber Wheels;Attach Accessories to Rails;Back Stowage Compartment;IP65 Rated
Additional Information
Closure Type
Spring Loaded Latch
Media
Yes
Number Of Compartments
1
Number Of Shelves
Number Of Sides
6
Overall Height
27
Overall Width
20.8
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54100MBX
GTIN
00092644540561
UPC
092644540561
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
MODbox™ Rolling Toolbox
Packaging
Weight
30.4 lb (13.8 kg)
Weight per each
30.4
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat