46037 - Cable Splicer'S Kit

Klein Tools

  • $55.61 (Each)
  • $55.61 (Each)

  • $333.66 (Per 6)

In-Stock: 62 available at other locations ( find a store with stock)
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
46037
Manufacturer
Klein Tools
Manufacturer's Part Number
46037
Description
Cable Splicer'S Kit
Cable Spliccer Kit, 3 Pieces, 7-1/2 In Length, 2-1/8 In Width, Includes 44200 Cable Splicer Knife, 2100-7 Electricians Scissors With Stripping Notches, 5187 Slotted Leather Holder, 8.0 Oz
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
27111503 - Utility knives
UPC/GTIN
092644940514 / 00092644940514
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.61 (Each)
Standard Packaging
$333.66 (Per 6)
Stock Availability
Austin RDC
0 (Find nearest stock)
All Stores
62
Resources
Images
 
 
46037 - Small Image
 
46037 - Large Image
 
46037 - Large Image
 
46037 - Large Image
 
46037 - Large Image
 
46037 - Large Image
 
46037 - Large Image
 
46037 - Large Image
 
46037 - Large Image
Other Links
 
 
46037 - Other
 
46037 - Other
 
46037 - Other
 
46037 - Other
 
46037 - Other
Attachments
 
 
46037 - Specification Sheet
360 Images
 
 
46037 - 360 Image
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
Black
Dimensions and Weight
Length
7-1/2 in;191 mm
Width
2-1/8 in;54 mm
Descriptions
Description
CABLE SPLICER'S KIT
Extra Long Description
KLE 46037 Cable Splicer's Kit
Features
Klein Tools' Cable Splicer's Kit contains a knife, pouch and Electrician's Scissors. The knife's textured handle provides a firm, comfortable grip. The pouch is riveted and stitched for extra durability. The Electrician's Scissors feature notches for stripping 19 AWG and 23 AWG.
Long Description
Cable Spliccer Kit, 3 Pieces, 7-1/2 in Length, 2-1/8 in Width, Includes 44200 Cable Splicer Knife, 2100-7 Electricians Scissors with Stripping Notches, 5187 Slotted Leather Holder, 8.0 oz
Product Type
Cable Splicer Kit
Short Description
Cable Spliccer Kit, 3 Pieces
Additional Information
Included
2100-7 Electrician's Scissors with Stripping Notches;44200 Cable Splicer's Knife;5187 Slotted Leather Holder
Kit Contents
44200 Cable Splicer Knife;2100-7 Electricians Scissors with Stripping Notches;5187 Slotted Leather Holder
Made In USA
yes
Number Of Pieces
3
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
46037
GTIN
00092644940514
UPC
092644940514
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Packaging
Package Type
Pack;Carton
Weight
8.0 oz;227 g
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Cuts Cable, Telephone Wire, and Strips Insulation
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 46037.
Jump To:

Similar Items

Similar items are close alternatives to 46037, though they may not be 100% alike.

Cross Referenced

These items are similar to 46037 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
35-093 Ideal Industries 783250350933
46037 Klein Tools 00092644940514
54372 Morris 00601986543729

* All prices subject to change.

Begin Live Chat