44200 - Cable Splicer'S Knife, 6-1/4"

Klein Tools

  • $30.16 (Each)
  • $30.16 (Each)

  • $180.96 (Per 6)

In-Stock: 4 available locally (West Monroe, LA) (change location)
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
44200
Manufacturer
Klein Tools
Manufacturer's Part Number
44200
Description
Cable Splicer'S Knife, 6-1/4"
Cable Splicer'S Knife, 1095 Steel, 1-3/4 In Blade Length, 4.406 In Handle Length, 6-1 In Overall Length, 2.4 Oz
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/GTIN
092644441905 / 00092644441905
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.16 (Each)
Standard Packaging
$180.96 (Per 6)
Stock Availability
West Monroe
4 (Check another store)
All Stores
81
Resources
Images
 
 
44200 - Small Image
 
44200 - Large Image
 
44200 - Large Image
 
44200 - Large Image
 
44200 - Large Image
 
44200 - Large Image
 
44200 - Video
360 Images
 
 
44200 - 360 Image
Attachments
 
 
44200 - Specification Sheet
Other Links
 
 
44200 - Other
 
44200 - Other
 
44200 - Other
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
1095 Steel
Dimensions and Weight
Overall Length
6-1 in;/158.8 mm
Descriptions
Product Type
Cable Splicer's Knives
Long Description
Cable Splicer's Knife, 1095 Steel, 1-3/4 in Blade Length, 4.406 in Handle Length, 6-1 in Overall Length, 2.4 oz
Features
Cable Splicers Knife. Special-purpose short blade with comfortable, full-sized, heavy-duty handle. Coping-type blade made of the finest cutlery steel, tough and carefully tempered to hold its edge. Handle is textured for comfort and firm grip. Hang hole for easy storage and portability.
Short Description
Cable Splicer's Knife, 1095 Steel
extra long description
KLEIN 44200 Cable Splicer's Knife
Description
CABLE SPLICER'S KNIFE, 6-1/4"
Additional Information
media
Yes
Blade Length
1-3/4 in;44.5 mm
Handle Length
4.406 in;111.9 mm
package quantity
6 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
44200
Brand
Klein Tools
GTIN
00092644441905
UPC
092644441905
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
2.4 oz;68 g
Weight per each
0.15
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 44200.
Jump To:

Cross Referenced

These items are similar to 44200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
44200 Klein Tools 00092644441905
54373 Morris 00601986543736
900-135 Eclipse n/a

* All prices subject to change.

Begin Live Chat