32500HD - 11-In-1 Impact Rated Multibit Screw/Nut Driver

Klein Tools

  • $25.35 (Each)
  • $25.35 (Each)

  • $152.10 (Per 6)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)
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
32500HD
Manufacturer
Klein Tools
Manufacturer's Part Number
32500HD
Description
11-In-1 Impact Rated Multibit Screw/Nut Driver
This Impact Rated Multi-Tool Brings A New-to-World Design to A Classic 11-In-1 Screwdriver. Each Component Is Compatible With An Impact Driver, As Well As The Included Screwdriver Handle, Eliminating The Need to Carry Separate Power Tool Accessories. The Tool Houses 7 Popular Tips and Converts to 4 Nut Driver Sizes. It'S The Familiar Feel Of A Multi-Bit Screwdriver, With The Added Utility to Complete Any Job.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644328510 / 00092644328510
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.35 (Each)
Standard Packaging
$152.10 (Per 6)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
341
Resources
360 Images
 
 
32500HD - 360 Image
Images
 
 
32500HD - Small Image
 
32500HD - Large Image
 
32500HD - Large Image
 
32500HD - Large Image
 
32500HD - Large Image
 
32500HD - Large Image
 
32500HD - Large Image
 
32500HD - Large Image
 
32500HD - Large Image
 
32500HD - Large Image
 
32500HD - Large Image
 
32500HD - Video
Other Links
 
 
32500HD - Other
 
32500HD - Other
 
32500HD - Other
 
32500HD - Other
Attachments
 
 
32500HD - Specification Sheet
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
S2 Steel
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Handle Material
Plastic
Dimensions and Weight
Overall Length
8" (20.3 cm)
Descriptions
Description
11-IN-1 IMPACT RATED MULTIBIT SCREW/NUT DRIVER
Extra Long Description
KLE 32500HD 11-in-1 Impact Rated Dr
Features
This impact rated multi-tool brings a new-to-world design to a classic 11-in-1 screwdriver. Each component is compatible with an impact driver, as well as the included screwdriver handle, eliminating the need to carry separate power tool accessories. The tool houses 7 popular tips and converts to 4 nut driver sizes. It's the familiar feel of a multi-bit screwdriver, with the added utility to complete any job.
Long Description
This impact rated multi-tool brings a new-to-world design to a classic 11-in-1 screwdriver. Each component is compatible with an impact driver, as well as the included screwdriver handle, eliminating the need to carry separate power tool accessories. The tool houses 7 popular tips and converts to 4 nut driver sizes. It's the familiar feel of a multi-bit screwdriver, with the added utility to complete any job.
Product Type
11-In-1 Impact Rated Driver
Special Features
Impact Rated Components
Additional Information
Handle Length
4.31
Handle Type
CUSHION GRIP
Media
Yes
Number Of Pieces
10
Overall Height
1.25" (3.2 cm)
Overall Width
1.25" (3.2 cm)
Shank Length
3.63
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32500HD
GTIN
00092644328510
UPC
092644328510
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
11-in-1 Impact
Packaging
Weight
7.7 oz (219 g)
Weight per each
0.54
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Screwdriver / Nut Driver
Standard
—
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 341

Location search:

* All prices subject to change.

Begin Live Chat