32483 - Bit #2 Phillips 1/4" Slotted

Klein Tools

  • $6.96 (Each)
  • $6.96 (Each)

  • $41.76 (Per 6)

In-Stock: 1 available locally (Cedar Park, TX) (change location)
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
32483
Manufacturer
Klein Tools
Manufacturer's Part Number
32483
Description
Bit #2 Phillips 1/4" Slotted
Replacement Bit, 1/4 In (Slotted) Tip Size, Phillips Tip Style, 2 Pieces, 1.265 In Overall Length, 0.19 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644324833 / 00092644324833
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.96 (Each)
Standard Packaging
$41.76 (Per 6)
Stock Availability
Cedar Park
1 (Check another store)
Austin RDC
4
All Stores
288
Resources
Images
 
 
32483 - Small Image
 
32483 - Large Image
 
32483 - Large Image
 
32483 - Large Image
 
32483 - Large Image
 
32483 - Large Image
 
32483 - Large Image
 
32483 - Video
Attachments
 
 
32483 - Specification Sheet
Other Links
 
 
32483 - Other
 
32483 - Other
 
32483 - Other
 
32483 - Other
 
32483 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1.265 in
Descriptions
Product Type
Replacement Bit
Description
BIT #2 PHILLIPS 1/4" SLOTTED
Long Description
Replacement Bit, 1/4 in (Slotted) Tip Size, Phillips Tip Style, 2 Pieces, 1.265 in Overall Length, 0.19 oz
Features
A replacement bit contains a #2 Phillips and a 1/4-Inch Slotted tip. Fits the 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers. Precision-machined tips for exact fit into fastener.
Short Description
3/16" Slotted Replacement Bit, 1.265 in
Special Features
Fits the 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers
extra long description
KLEIN 32483 Bit #2 Phillips 1/4" Sl
Additional Information
for use with
10-in-1 Screwdriver Driver (32477);11-in-1 Screwdriver Driver (32500);10-Fold(TM)
Tip Size
1/4 in;6.4 mm (Slotted)
Tip Style
Phillips
Made in USA
yes
media
Yes
tip type
#2 Phillips; 1/4" (0.6 cm) Slotted
package quantity
2 Bits
Manufacturer Information
Manufacturers Part Number
32483
Brand
Klein Tools
GTIN
00092644324833
UPC
092644324833
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.19 oz;5.4 g
Weight per each
0.012
Carton
1
Package
6
Uses, Certifications, and Standards
Application
10-in-1, 11-in-1 and 10-Fold™ Screwdriver/Nut Drivers
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 288

Location search:

* All prices subject to change.

Begin Live Chat