32239 - Drill Tap, 10-32

Klein Tools

  • $10.41 (Each)
  • $10.41 (Each)

  • $31.23 (Per 3)

In-Stock: 47 available at other locations ( find a store with stock)
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
32239
Manufacturer
Klein Tools
Manufacturer's Part Number
32239
Description
Drill Tap, 10-32
Drill Tap, 10-32
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
092644322396 / 00092644322396
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.41 (Each)
Standard Packaging
$31.23 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
47
Resources
Other Links
 
 
32239 - Other
 
32239 - Other
Images
 
 
32239 - Small Image
 
32239 - Large Image
 
32239 - Large Image
 
32239 - Video
Attachments
 
 
32239 - Specification Sheet
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
Steel
Dimensions and Weight
Overall Length
18 (45.7 cm)Size_Name1.5-InchStyle_NameRegular NutTaper Diameter1-1/8 to 1/4" (2.9 to 0.6 cm)Weight3.4 lb (1.5 kg) AD6.027720201103C092644322402000926443224023224027112806Brand NameKlein ToolsApplicationFor Aluminum, Brass, Copper, Plastic and Up to 10 Gauge MetalMaterialHigh Speed SteelShank Type1/4 Hex
Descriptions
Description
DRILL TAP, 10-32
Extra Long Description
KLE 32239 10-32 Drill Tap
Long Description
Drill Tap, 10-32
Product Type
10-32 Drill Tap
Additional Information
Media
Yes
Shank Type
1/4" Hex
Tap Sizes
10-32
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32239
GTIN
00092644322396
UPC
092644322396
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
3
Uses, Certifications, and Standards
Application
For Aluminum, Brass, Copper, Plastic and Up to 10 Gauge Metal
Configuration
1-1/8 to 1/4-Inch Taper
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47

Location search:
These alternate items can be purchased instead of 32239.
Jump To:

Similar Items

Similar items are close alternatives to 32239, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat