31874 - Replacement Hole Cutter Pilot Bit

Klein Tools

  • $11.12 (Each)
  • $11.12 (Each)

  • $66.72 (Per 6)

In-Stock: 3 available locally (Russellville, AR) (change location)
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
31874
Manufacturer
Klein Tools
Manufacturer's Part Number
31874
Description
Replacement Hole Cutter Pilot Bit
This Replacement Hole Cutter Pilot Bit Cuts Quick, Precise Holes In A Variety Of Materials. Smooth Start Bit Provides Greater Control. The Replacement Bit Works With Klein Carbide Hole Cutter Products.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/GTIN
092644318740 / 00092644318740
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.12 (Each)
Standard Packaging
$66.72 (Per 6)
Stock Availability
Russellville
3 (Check another store)
Little Rock
3
All Stores
149
Resources
Images
 
 
31874 - Small Image
 
31874 - Large Image
 
31874 - Large Image
 
31874 - Large Image
 
31874 - Large Image
 
31874 - Large Image
 
31874 - Video
Attachments
 
 
31874 - Specification Sheet
Other Links
 
 
31874 - Other
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
High Speed Steel
Dimensions and Weight
Overall Length
1.96" (5 cm)
Descriptions
Product Type
Replacement Hole Cutter Pilot Bit
Description
REPLACEMENT HOLE CUTTER PILOT BIT
extra long description
KLEIN 31874 Replacement Hole Cutter
Features
This replacement hole cutter pilot bit cuts quick, precise holes in a variety of materials. Smooth start bit provides greater control. The replacement bit works with Klein carbide hole cutter products.
Long Description
This replacement hole cutter pilot bit cuts quick, precise holes in a variety of materials. Smooth start bit provides greater control. The replacement bit works with Klein carbide hole cutter products.
Special Features
Split Point Pilot Drill Bit (118°) and Integrated Flange
Additional Information
media
Yes
Shank Size
0 .234" (0.6 cm)
Tip Size
5/32" (4 mm)
tip type
Split Point Pilot Drill Bit
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
31874
GTIN
00092644318740
UPC
092644318740
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hole Cutter Pilot Bit
Packaging
Weight
0.80 oz (22.7 g)
Weight per each
0.05
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Cuts Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16" (0.5 cm) Thick
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 31874.
Jump To:

Similar Items

Similar items are close alternatives to 31874, though they may not be 100% alike.

Greenlee 10038|Greenlee 3331224|Greenlee 333-1224|Ideal 35263|Ideal 35-263|Ideal...
  • Our Part #: 48430620
  • Russellville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-43-0620
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.65) ·
48430620 - Milwaukee Electric Tool

Russellville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.65

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat