29610 - Powerhub 1

Klein Tools

  • $119.03 (Each)
  • $119.03 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
29610
Manufacturer
Klein Tools
Manufacturer's Part Number
29610
Description
Powerhub 1
Distribute Power and Lighting to The Jobsite From A Central Location With The Klein Tools Powerhub (Cat. No. 29610). The Space Saving, Vertical Design Keeps Electrical Plugs Off The Ground By Stacking Six Covered, Surge Protected 120V Outlets. The Built-In Gfci Removes The Need For Additional Gfci Adapters. Brighten Up Dimly Lit Areas With The Adjustable, 5, 000 Lumen Led Work Light. Easily Carry to Any Location By Grabbing The Rugged, Exoskeleton Handles That Are Conveniently Located On The Top and Sides O
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
26111704 - Battery chargers
UPC/GTIN
092644296109 / 00092644296109
Weight per unit
21.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.03 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
29610 - Small Image
 
29610 - Large Image
 
29610 - Large Image
 
29610 - Large Image
 
29610 - Large Image
 
29610 - Large Image
 
29610 - Large Image
 
29610 - Video
Other Links
 
 
29610 - Other
 
29610 - Other
 
29610 - Other
 
29610 - Other
 
29610 - Other
 
29610 - Other
 
29610 - Other
Attachments
 
 
29610 - Specification Sheet
360 Images
 
 
29610 - 360 Image
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
Various
Number Of Conductors
3
Wattage
1875 W
Material, Color, and Finish
Color
Orange/Black
Dimensions and Weight
Diameter
—
Overall Length
14" (35.6 cm)
Descriptions
Description
POWERHUB 1
Extra Long Description
KLE 29610 PowerHub 1
Features
Distribute power and lighting to the jobsite from a central location with the Klein Tools PowerHub (Cat. No. 29610). The space saving, vertical design keeps electrical plugs off the ground by stacking six covered, surge protected 120V outlets. The built-in GFCI removes the need for additional GFCI adapters. Brighten up dimly lit areas with the adjustable, 5,000 lumen LED work light. Easily carry to any location by grabbing the rugged, exoskeleton handles that are conveniently located on the top and sides o
Long Description
Distribute power and lighting to the jobsite from a central location with the Klein Tools PowerHub (Cat. No. 29610). The space saving, vertical design keeps electrical plugs off the ground by stacking six covered, surge protected 120V outlets. The built-in GFCI removes the need for additional GFCI adapters. Brighten up dimly lit areas with the adjustable, 5,000 lumen LED work light. Easily carry to any location by grabbing the rugged, exoskeleton handles that are conveniently located on the top and sides o
Product Type
Powerhub 1
Special Features
GFCI Built-In, Surge Protected, 5000 Lumen Work Light, 4 USB Ports, Electronic Support Arms, Exoskeleton
Additional Information
Gauge
—
Indoor/Outdoor
Dry Location Use Only
Media
Yes
Mounting Type
—
Number Of Outlets
6
Overall Height
25" (63.5 cm)
Overall Width
14" (35.6 cm)
Rating
1875W
Temperature Range
Operating Temperature: 14° to 122°F (-10° to 50°C);Storage Temperature: -4° to 158°F (-20° to 70° C)
Voltage
125 V
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
29610
GTIN
00092644296109
UPC
092644296109
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Power Supply
Trade Size
Amperage
15 A
Availability
Status
Inactive
Packaging
Weight
16.2 lb (7.4 kg)
Weight per each
21.57
Carton
1
Uses, Certifications, and Standards
Application
Power and Illumination for Job Sites
Standard
1363,1449, 153;C22.2#250.4:2020;C22.2#269.3:2017;C22.2#308:2018;CERTIFIED TO CSA STD;CONFORMS TO UL STD
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Galveston
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat