2005N - Forged Steel Wire Crimper, Cutter, Stripper

Klein Tools

  • $43.80 (Each)
  • $43.80 (Each)

  • $262.80 (Per 6)
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
2005N
Manufacturer
Klein Tools
Manufacturer's Part Number
2005N
Description
Forged Steel Wire Crimper, Cutter, Stripper
The Forged Crimper With Wire Stripper/Cutter Combines The Most Commonly Used Wire Stripping Sizes With A Dedicated Crimper and Two Cutters. Strips 10-18 Awg Stranded Wire and Crimps 10-22 Awg Insulated and Non-Insulated Terminals and Connectors. The Forged Design Delivers A Professional Level Tool You Expect From Klein. Features A Specially Hardened Wire Cutter In The Nose and A Shear Cutter Below For Copper and Aluminum Wire.
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/GTIN
092644340338 / 00092644340338
Weight per unit
0.703 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.80 (Each)
Standard Packaging
$262.80 (Per 6)
Resources
Images
 
 
2005N - Large Image
 
2005N - Large Image
 
2005N - Large Image
 
2005N - Large Image
 
2005N - Large Image
 
2005N - Large Image
 
2005N - Large Image
 
2005N - Video
Attachments
 
 
2005N - Specification Sheet
Other Links
 
 
2005N - Other
 
2005N - Other
 
2005N - Other
 
2005N - Other
 
2005N - Other
360 Images
 
 
2005N - 360 Image
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
Forged Steel
Material, Color, and Finish
Handle Color
Red
jaw material
Steel
Handle Material
TPE/Steel
Dimensions and Weight
Overall Length
9.0" (23 cm)
Descriptions
Product Type
Wire Crimper, Cutter, Stripper Tool
Features
The Forged Crimper with Wire Stripper/Cutter combines the most commonly used wire stripping sizes with a dedicated crimper and two cutters. Strips 10-18 AWG stranded wire and crimps 10-22 AWG insulated and non-insulated terminals and connectors. The forged design delivers a professional level tool you expect from Klein. Features a specially hardened wire cutter in the nose and a shear cutter below for copper and aluminum wire.
Description
FORGED STEEL WIRE CRIMPER, CUTTER, STRIPPER
extra long description
KLEIN 2005N Wire Crimper, Cutter, S
Long Description
The Forged Crimper with Wire Stripper/Cutter combines the most commonly used wire stripping sizes with a dedicated crimper and two cutters. Strips 10-18 AWG stranded wire and crimps 10-22 AWG insulated and non-insulated terminals and connectors. The forged design delivers a professional level tool you expect from Klein. Features a specially hardened wire cutter in the nose and a shear cutter below for copper and aluminum wire.
Special Features
Combines Common Wire Stripping Sizes with a Crimper and Two Cutters
Additional Information
media
Yes
jaw thickness
0.17" (0.4 cm)
knife length
0.52" (1.3 cm)
Overall Height
0.77" (2 cm)
Jaw Width
1.29" (3.3 cm)
Jaw Length
1.35" (3.4 cm)
Cutting Capacity
10-18 AWG Stranded
crimping capacity
10-22 AWG Insulated and Non-Insulated Terminals
Overall Width
2.12" (5.4 cm)
Handle Length
6.31" (16 cm)
tether capable
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
2005N
GTIN
00092644340338
UPC
092644340338
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Dual Wire Cutter Crimper Stripper
Packaging
Weight
14.4 oz (408 g)
Weight per each
0.703
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wire Crimping, Stripping and Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat