11045 - Wire Stripper/Cutter (10-18 Awg Solid)

Klein Tools

  • $20.27 (Each)
  • $20.27 (Each)

  • $121.62 (Per 6)

In-Stock: 1 available locally (Dallas, TX) ( change location)
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
11045
Manufacturer
Klein Tools
Manufacturer's Part Number
11045
Description
Wire Stripper/Cutter (10-18 Awg Solid)
Wire Stripper/Wire Cutter, Hardened Steel, Yellow Handle Color, Color-Coded Handles, Narrow Nose Fits Into Tight Places, 6-1/4 In Overall Length, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644740459 / 00092644740459
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.27 (Each)
Standard Packaging
$121.62 (Per 6)
Stock Availability
Dallas
1 (Check another store)
DFW RDC
13
All Stores
483
Resources
Images
 
 
11045 - Small Image
 
11045 - Large Image
 
11045 - Large Image
 
11045 - Large Image
 
11045 - Large Image
 
11045 - Large Image
 
11045 - Large Image
 
11045 - Large Image
 
11045 - Large Image
 
11045 - Video
360 Images
 
 
11045 - 360 Image
Other Links
 
 
11045 - Other
 
11045 - Other
 
11045 - Other
 
11045 - Other
 
11045 - Other
 
11045 - Other
 
11045 - Other
Brochures
 
 
11045 - Brochure
Attachments
 
 
11045 - Specification Sheet
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
Hardened Steel
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
6-1/4 in;158.8 mm
Descriptions
Description
WIRE STRIPPER/CUTTER (10-18 AWG SOLID)
Extra Long Description
KLE 11045 Wire Stripper/Cutter 10-1
Features
This compact, lightweight wire-stripping and cutting tool is designed to cut 10 - 18 AWG solid wire. The precision-ground stripping holes cleanly cut wire and aid in easy removal of insulation. A narrow nose helps this tool fit easily into tight places.
Long Description
Wire Stripper/Wire Cutter, Hardened Steel, Yellow Handle Color, Color-Coded Handles, Narrow Nose Fits into Tight Places, 6-1/4 in Overall Length, 0.27 lb
Product Type
Wire Stripper/Wire Cutter
Short Description
Wire Stripper/Wire Cutter, 16-26 AWG Stranded
Special Features
Includes core wire stripper/cutter;Wire looping and bending holes;Precision-ground stripping holes for easy removal of insulation;Easy-to-read wire gauge markings on both sides for stripping in either direction;Black-oxide finish resists corrosion
Additional Information
Handle Type
Color-Coded Handles
Jaw Type
Narrow Nose Fits into Tight Places
Made In USA
yes
Media
Yes
Package Quantity
1 ct
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
11045
GTIN
00092644740459
UPC
092644740459
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.27 lb;0.12 kg
Weight per each
0.27
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Cuts and Strips Wires
Standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 483

Location search:
These alternate items can be purchased instead of 11045.
Jump To:

Similar Items

Similar items are close alternatives to 11045, though they may not be 100% alike.

Cross Referenced

These items are similar to 11045 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1950 Greenlee 00783310068525
45-120 Ideal Industries 00783250451203
1011 Klein Tools 00092644740084
11045 Klein Tools 00092644740459
54422 Morris 00601986544221
1916 Paladin Tools 00783310318910
CST115 Panduit 00074983225606
18-850S Thomas & Betts n/a
CP-302G Eclipse n/a
45-618 Ideal Industries 00783250456185
45-915 Ideal Industries 783250550197

* All prices subject to change.

Begin Live Chat