SWB2 - KLRK SWB-2 3/4 Expl-PRF Box

Killark

  • $110.10 (Each)
  • $110.10 (Each)

In-Stock: 8 available locally (San Antonio RDC, TX) ( change location)
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
SWB2
Manufacturer
Killark
Manufacturer's Part Number
SWB-2
Description
KLRK SWB-2 3/4 Expl-PRF Box
SWB Series - Aluminum Dead-End Single-Gang Device Body For Use With XCS/XS/XT Cover Assemblies - Hub Size 3/4 Inch - 5-7/8 Inch X 3 Inch X 2-1/4 Inch
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Junction, Surface, & Back Boxe Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
N/A
UPC/EAN/GTIN
783936630021 / 0783936630021 / 00783936630021
Weight per unit
1.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.10 (Each)
Stock Availability
San Antonio RDC
8 (Check another store)
All Stores
9
Resources
Images
 
 
SWB2 - Small Image
 
SWB2 - Large Image
Attachments
 
 
SWB2 - Specification Sheet
Other Links
 
 
SWB2 - Other
 
SWB2 - Other
 
SWB2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
7.875 in x 3.5 in x 3.5 in
Descriptions
extra long description
KLRK SWB-2 3/4" 5 7/8X3X2 1/4 SWB B
Product Type
3/4" 5 7/8X3X2 1/4 SWB Body
Description
KLRK SWB-2 3/4 EXPL-PRF BOX
Long Description
SWB Series - Aluminum Dead-End Single-Gang Device Body For Use With XCS/XS/XT Cover Assemblies - Hub Size 3/4 Inch - 5-7/8 Inch X 3 Inch X 2-1/4 Inch
Special Features
Killark SWB SERIES CONTROL STATION BACK BOXES provide control solutions in hazardous location areas to supply;START/STOP Motor Functions, LED Pilot Light Indications and more for use with Killark XCS and XS Cover Assemblies. For use in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor use and are Non-Factory Sealed requiring the need for a conduit seal fitting. UL Listed and CSA Certified. The SWB is offered in a wide variety of configurations from ½” to 1” dead end and feed through for single
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
SWB-2
series
SWB
GTIN
00783936630021
UPC
783936630021
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Aluminum device body
Packaging
Weight per each
1.39
Carton
1
Uses, Certifications, and Standards
Enclosure
Aluminum enclosure
environmental conditions
Hazardous locations
Application
Hazardous locations due to the presence of flammable gases or vapors, combustible dusts, or easily ignitable fiber or flyings. Installations at petroleum refineries, chemical and petrochemical plants, and other processing or storage facilities where similar hazards exist. Use in conjunction with magnetic starters or contactors for remote control of motors.
standard
UL, CSA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater San Antonio RDC Area

Location Stock Available
Pleasanton
1 View Store
San Antonio RDC
8 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat