QC6J6 - 6" Led Housing NC Quick Connect

Juno

  • $13.50 (Each)
  • $13.50 (Each)

  • $81.00 (Per 6)

In-Stock: 60 available locally (Edmond, OK) ( change location)
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
QC6J6
Manufacturer
Juno
Manufacturer's Part Number
QC6 J6
Description
6" Led Housing NC Quick Connect
The 6IN, Juno® Quick Connect Housing Is Your Lowest Cost Of Entry For An Led Downlight Solution Using Legacy Style Housings That Pair With Led Retrofit Trims For New Construction Applications. By Utilizing The Orange Quick Connect Plug, Provided As Standard For Electrical Attachment Of The Led Retrofit Trim to The Housing, Installation Becomes Easier Than Ever Before. Its Compact Design Allows For Quick, Easy Handling While Installing and Allows The Housing to Fit Into Shallow Ceiling Areas Where Plenum SP
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
196182646829 / 00196182646829
Weight per unit
2.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.50 (Each)
Standard Packaging
$81.00 (Per 6)
Stock Availability
Edmond
60 (Check another store)
Oklahoma City
0
All Stores
66
Resources
Images
 
 
QC6J6 - Large Image
 
QC6J6 - Large Image
 
QC6J6 - Large Image
 
QC6J6 - Small Image
 
QC6J6 - Large Image
 
QC6J6 - Large Image
360 Images
 
 
QC6J6 - 360 Image
Attachments
 
 
QC6J6 - Specification Sheet
Brochures
 
 
QC6J6 - Brochure
Other Links
 
 
QC6J6 - Other
 
QC6J6 - Other
 
QC6J6 - Other
 
QC6J6 - Other
 
QC6J6 - Other
 
QC6J6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Lamp Type
LED
Lamp Included
NO
Number of Lamps
Not Applicable
Material
Steel
Shape
Round
Material, Color, and Finish
Color
Unfinished
Finish
Unfinished
Dimensions and Weight
Length
13.5
Height
5.75
Width
7.5
Descriptions
Description
6" LED HOUSING NC QUICK CONNECT
Product Type
Downlight
extra long description
LITH QC6 J6 Quick Connect 6IN LED n
Features
Design Select
Long Description
The 6in, Juno® Quick Connect housing is your lowest cost of entry for an LED downlight solution using legacy style housings that pair with LED retrofit trims for new construction applications. By utilizing the orange quick connect plug, provided as standard for electrical attachment of the LED retrofit trim to the housing, installation becomes easier than ever before. Its compact design allows for quick, easy handling while installing and allows the housing to fit into shallow ceiling areas where plenum sp
Construction
New Construction
Additional Information
Warranty
1
dimensions
13.5 x 7.5 x 5.75
lumens
Lamp Not Included
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
QC6 J6
Brand
JUNO
GTIN
00196182646829
UPC
196182646829
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Downlight
Trade Size
aperture size
6
Packaging
Weight per each
2.68
Carton
1
Package
6
Uses, Certifications, and Standards
standard
C-UL-US,UL
Application
Education,Hospitality,House of Worship,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 66

Location search:

Greater Oklahoma City Area

Location Stock Available
Edmond
60 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
San Marcos
6 View Store

* All prices subject to change.

Begin Live Chat