IC1 - 4" Incandescent Ic Recess

Juno

  • $59.25 (Each)
  • $59.25 (Each)

In-Stock: 29 available locally (Searcy, AR) (change location)
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
IC1
Manufacturer
Juno
Manufacturer's Part Number
IC1
Description
4" Incandescent Ic Recess
The Ic-Rated Incandescent New Construction Housing Features An Air-Loc Seal to Stop Infiltration and Ex Filtration Of Air. This Reduces Heating and Cooling Costs. The Socket Is Medium Base Porcelain With A Nickel-Plated Copper Screw Shell.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209700001 / 00661209700001
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.25 (Each)
Stock Availability
Searcy
29 (Check another store)
Little Rock
28
All Stores
103
Resources
Images
 
 
IC1 - Small Image
 
IC1 - Large Image
 
IC1 - Large Image
 
IC1 - Large Image
 
IC1 - Large Image
 
IC1 - Large Image
 
IC1 - Large Image
360 Images
 
 
IC1 - 360 Image
Attachments
 
 
IC1 - Specification Sheet
Brochures
 
 
IC1 - Brochure
Other Links
 
 
IC1 - Other
 
IC1 - Other
 
IC1 - Other
 
IC1 - Other
 
IC1 - Other
 
IC1 - Other
 
IC1 - Other
 
IC1 - Other
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
120
Material
Aluminum
Lamp Type
Incandescent
Shape
Round
Material, Color, and Finish
Color
Unfinished
Dimensions and Weight
Length
12.25
Width
13.25
Height
6
Descriptions
Description
4" INCANDESCENT IC RECESS
Features
Contractor Select
Product Type
Housing
extra long description
LITH IC1 4IN Incandescent New Const
Long Description
The IC-rated incandescent new construction housing features an Air-Loc seal to stop infiltration and ex filtration of air. This reduces heating and cooling costs. The socket is medium base porcelain with a nickel-plated copper screw shell.
Construction
New Construction
Additional Information
Maximum Operating Temperature
25
dimensions
9.125 x 6.0 x 6.125
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Brand
JUNO
GTIN
00661209700001
UPC
661209700001
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Housing
Trade Size
aperture size
4 in
Packaging
Weight
4
Weight per each
3
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor
Mounting
Recessed
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 103

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
28 View Store
Searcy
29 View Store

Distribution Centers

Location Stock Available
Lenexa
37 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of IC1.
Jump To:

Similar Items

Similar items are close alternatives to IC1, though they may not be 100% alike.

Air Tight Recessed Housing, 50 W, 120 V, Aluminum Housing Material, Non Dimmable...
  • Our Part #: H99ICAT
  • Searcy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H99ICAT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.22) ·
H99ICAT - Cooper Lighting Solutions

Searcy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat