WP3100C - 2-3/4 1G Waterproof Cover

Intermatic

  • $7.13 (Each)
  • $7.13 (Each)

  • $142.60 (Per 20)

In-Stock: 1,448 available at other locations ( find a store with stock)
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
WP3100C
Manufacturer
Intermatic
Manufacturer's Part Number
WP3100C
Description
2-3/4 1G Waterproof Cover
Weatherproof Outlet Cover, 1 Gang, 5-3/4 In (L) X 4 In (W) X 2-3/4 In (H), Horizontal Mount/Vertical Mount, Rectangular, Uv Stabilized Plastic, Clear
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
078275106093 / 00078275106093
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.13 (Each)
Standard Packaging
$142.60 (Per 20)
Stock Availability
Enid
0 (Find nearest stock)
Oklahoma City
0
All Stores
1,448
Resources
Images
 
 
WP3100C - Large Image
 
WP3100C - Large Image
360 Images
 
 
WP3100C - 360 Image
Specifications Sheets
 
 
WP3100C - Specification Sheet
Attachments
 
 
WP3100C - Specification Sheet
Other Links
 
 
WP3100C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
True
Material
UV Stabilized Plastic
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Depth
2-3/4
Descriptions
Construction
Heavy-Duty Polycarbonate
Description
2-3/4 1G WATERPROOF COVER
Extra Long Description
INT-MAT WP3100C Plastic In-Use Weat
Features
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Long Description
Weatherproof Outlet Cover, 1 Gang, 5-3/4 in (L) x 4 in (W) x 2-3/4 in (H), Horizontal Mount/Vertical Mount, Rectangular, UV Stabilized Plastic, Clear
Product Type
Weatherproof Outlet Cover
Short Description
Weatherproof Outlet Cover, 1 Gang, 5-3/4 in (L) x 4 in (W) x 2-3/4 in (H), UV Stabilized Plastic, Clear
Special Features
Easy to install
Additional Information
Cable Size
(2) 14 Gauge, (1) 12 Gauge
Dimensions
5-3/4 in (L) x 4 in (W) x 2-3/4 in (H);146.6 mm (L) x 103.1 mm (W) x 70 mm (H)
For Use With
Damp and Wet Locations
Knockouts
true
Mounting Type
Horizontal Mount/Vertical Mount
Number Of Outlet
1
Package Quantity
1 CT;20 PK
Standards Met
2014 NEC Article 314.15;UL Listed;CSA Certified
Warranty
1
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
WP3100C
GTIN
00078275106093
UPC
078275106093
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Receptacle Cover
Packaging
Weight per each
0.48
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Industrial;Commercial;Manufacturing;Residential;Agricultural;Signage;Athletic Fields
Mounting
Horizontal;Vertical
Nema Rating
Nema 3R
Standard
2011 NEC Article 406.9 (B1), 2008 NEC Article 406.8, UL/CSA Cold Impact Testing
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WP3100C.
Jump To:

Similar Items

Similar items are close alternatives to WP3100C, though they may not be 100% alike.

Cross Referenced

These items are similar to WP3100C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DBPH1C Arlington 00018997178459
WP1000C Intermatic 00078275022515
WP1000HC Intermatic 00078275028081
WP3100C Intermatic 00078275106093
WP3103C Intermatic 00078275124721
30921 Mulberry 00095327309219
30922 Mulberry 00095327309226
30923 Mulberry 00095327309233
WCDIU1 O-Z Gedney 00687855030590
WCIU1 O-Z Gedney 00687855030583
WIUC10-SB Legrand Pass & Seymour 00785007861969
WIUC10-WL Legrand Pass & Seymour 00785007037029
MM410C Raco 00092326102117
WTSG15A-C Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat