WP1000GC - SG WP Vert DPLX/GFI Cove

Intermatic

  • $10.08 (Each)
  • $10.08 (Each)

  • $60.48 (Per 6)

In-Stock: 7 available locally (Lee's Summit, MO) (change location)
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
WP1000GC
Manufacturer
Intermatic
Manufacturer's Part Number
WP1000GC
Description
SG WP Vert DPLX/GFI Cove
Plastic In-Use Weatherproof Cover, Single-Gang, VRT, 2.25" Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
078275043992 / 00078275043992
Weight per unit
0.567 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.08 (Each)
Standard Packaging
$60.48 (Per 6)
Stock Availability
Lee's Summit
7 (Check another store)
Lenexa
17
All Stores
36
Resources
Images
 
 
WP1000GC - Large Image
 
WP1000GC - Large Image
Attachments
 
 
WP1000GC - Specification Sheet
Brochures
 
 
WP1000GC - Brochure
Other Links
 
 
WP1000GC - Other
 
WP1000GC - Other
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
Polycarbonate
Shape
Rectangular
insulation
True
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2-1/4
Descriptions
Description
SG WP VERT DPLX/GFI COVE
extra long description
INT-MAT WP1000GC Plastic In-Use Wea
Features
Plastic In-Use Weatherproof Covers are easy to install and include adheredgasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Long Description
Plastic In-Use Weatherproof Cover, Single-Gang, Vrt, 2.25" Gray
Construction
Heavy-Duty Polycarbonate
Special Features
Features: 3 Patented Inserts For GFCI, Duplex, Toggle or Round Receptacles, Heavy-Duty Polycarbonate Construction, Clear Cover on Most Models, Pre-adhered Gasket, Meets Requirements For Cold Impact Testing -60øF (-51øC)
Product Type
Plastic In-Use Weatherproof Cover, Single-Gang, VRT, 2.25" G
Additional Information
Warranty
1
Cable Size
(2) 14 Gauge, (1) 12 Gauge
number of outlet
1
Knockouts
true
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
WP1000GC
GTIN
00078275043992
UPC
078275043992
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Weatherproof Receptacle Cover
Packaging
Weight per each
0.567
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Schools, Residential, Industrial, Sports Fields, Commercial, Agricultural, Signage
Mounting
VERTICAL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of WP1000GC.
Jump To:

Cross Referenced

These items are similar to WP1000GC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WP1000GC Intermatic 00078275043992
WP1000HGC Intermatic 00078275044036
WP1110GC Intermatic 00078275140127
WIUC10SG Legrand Pass & Seymour 00785007268720
MM410G Raco 00092326102124
CKNM-NG Thomas & Betts 00042269005136
E9UHGRN2 Thomas & Betts 00034481197607
E9UVGRN2 Thomas & Betts 00034481197683

* All prices subject to change.

Begin Live Chat