T103R - 40A 120V DPST Nema 3R Time Clock

Intermatic

  • $122.86 (Each)
  • $122.86 (Each)

  • $737.16 (Per 6)
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
T103R
Manufacturer
Intermatic
Manufacturer's Part Number
T103R
Description
40A 120V DPST Nema 3R Time Clock
Time Clock, 125 V, 40 A, -40 °F Operating Temperature, +130 °F Operating Temperature, 5-1/2 X 4 X 9-3/8 In Size, 3.58 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275020061 / 00078275020061
Weight per unit
3.584 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.86 (Each)
Standard Packaging
$737.16 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
20
Resources
Images
 
 
T103R - Large Image
 
T103R - Large Image
 
T103R - Large Image
Attachments
 
 
T103R - Specification Sheet
Other Links
 
 
T103R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Distribution Centers

Location Stock Available
San Antonio RDC
7 View Store

A-L

Location Stock Available
Laredo
2 View Store
These alternate items can be purchased instead of T103R.
Jump To:

Cross Referenced

These items are similar to T103R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T103 Intermatic 00078275000049
T103P Intermatic 00078275000223
T103R Intermatic 00078275020061
CD-103-IC Precision Multiple Controls 00720563251267
CD103 Precision Multiple Controls 00720563251403
CD103-PC Precision Multiple Controls 00720563251823
1103 Tork 00786261100139
4003-00 Paragon n/a
CD103-TC Precision Multiple Controls n/a

* All prices subject to change.

Begin Live Chat