ST01A - 7DAY PRGBL WL SW Timer Almond

Intermatic

  • $83.62 (Each)
  • $83.62 (Each)

  • $501.72 (Per 6)

In-Stock: 25 available at other locations ( find a store with stock)
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
ST01A
Manufacturer
Intermatic
Manufacturer's Part Number
ST01A
Description
7DAY PRGBL WL SW Timer Almond
7-Day Heavy-Duty Programmable Timer, 120-277 Vac, 15A, Light Almond
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275127579 / 00078275127579
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.62 (Each)
Standard Packaging
$501.72 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
ST01A - Large Image
Attachments
 
 
ST01A - Specification Sheet
Other Links
 
 
ST01A - Other
 
ST01A - Other
Brochures
 
 
ST01A - Brochure
360 Images
 
 
ST01A - 360 Image
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
Wire Lead
Poles
1
Material, Color, and Finish
Color
Almond
Descriptions
Description
7DAY PRGBL WL SW TIMER ALMOND
Extra Long Description
INT-MAT ST01A 7-Day Heavy-Duty Prog
Features
Highly versatile Heavy-Duty Timers are ideal for any application that requires a simple or complex ON/OFF schedule, regardless of load. No neutral connection is required. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Long Description
7-Day Heavy-Duty Programmable Timer, 120-277 VAC, 15A, Light Almond
Product Type
7-Day Heavy-Duty Programmable Timer, 120-277 Vac, 15A, Light
Special Features
Features: Random Setting Turns Lights On/Off at Different Times so it Appears Someone is Always at Their Home or Business, Auto Daylight Saving Time Adjustment, Astronomic Feature can be Combined with Specific Timed On/Off Programming
Additional Information
Action
SP/3 Way
Contact Rating
15 AMP (Resistive, Tungsten), 6 AMP (Tungsten), 8 AMP (Ballast), 4 AMP (Ballast)
Motor Power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Timing Range
7
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
ST01A
GTIN
00078275127579
UPC
078275127579
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Heavy Duty In-Wall
Packaging
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
Application
HVACR
Mounting
WALL MOUNT
Operating Temperature
+32 to +122 DEG F, 0 to +50 DEG C
Standard
cCSAus Certified, HVACR, Title CA 20 Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
19 View Store
Tyler
4 View Store

A-L

Location Stock Available
Gainesville
1 View Store
Lawrence
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of ST01A.
Jump To:

Similar Items

Similar items are close alternatives to ST01A, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat