PJB4175 - Pool/Spa LT J-Box

Intermatic

  • $67.01 (Each)
  • $67.01 (Each)

  • $804.12 (Per 12)

In-Stock: 7 available locally (Newnan, GA) (change location)
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
PJB4175
Manufacturer
Intermatic
Manufacturer's Part Number
PJB4175
Description
Pool/Spa LT J-Box
4 Light Connection Pool & Spa Junction Box
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
078275094048 / 00078275094048
Weight per unit
1.938 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.01 (Each)
Standard Packaging
$804.12 (Per 12)
Stock Availability
Newnan
7 (Check another store)
Atlanta
0
All Stores
219
Resources
Images
 
 
PJB4175 - Large Image
 
PJB4175 - Large Image
Attachments
 
 
PJB4175 - Specification Sheet
Other Links
 
 
PJB4175 - Other
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
These polymeric junction boxes are code compliant and provide safe, reliable connections for low-voltage lights. Specially designed for pools, pool-spa combinations, and landscape applications. Junction boxes are for outdoor use only.
Description
POOL/SPA LT J-BOX
Product Type
4 Light Connection Pool & Spa Junction Box
extra long description
INT-MAT PJB4175 4 Light Connection
Long Description
4 Light Connection Pool & Spa Junction Box
Special Features
Features: Only Two Screws Required to Attach Lid To Base, Easy Access Ground Bar, Innovative Strain Relief Design, Accepts Multiple Conduit Sizes, Platform Design Offers Ease Of Installation, One External Bonding Lug, Supports Up to Two Pool/Spa Lights, Sloped Platform Design Provides Ultimate Convenience, Supports Up To Four Pool/Spa Lights, Watertight, Multi-Fixture Enclosure
Additional Information
Conduit Size
0.5 to 1
Mounting Type
Bracket Mount
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
PJB4175
series
PJB
GTIN
00078275094048
UPC
078275094048
Taxonomies, Classifications, and Categories
Type
Light Junction Box
Packaging
Weight per each
1.938
Carton
1
Package
12
Uses, Certifications, and Standards
standard
cCSAus Certified, UL1241
Application
Pool/Spa
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat