K4223C - 208-277V Swivel Mountt Photocontrol

Intermatic

  • $38.50 (Each)
  • $38.50 (Each)

  • $462.00 (Per 12)
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
K4223C
Manufacturer
Intermatic
Manufacturer's Part Number
K4223C
Description
208-277V Swivel Mountt Photocontrol
Photo Control, 208 to 277 V Ac, >2 W, 5-1/2 In Length, 1-9/16 In Width, Polycarbonate Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem and Swivel Fixed Mount, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275056954 / 00078275056954
Weight per unit
0.304 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.50 (Each)
Standard Packaging
$462.00 (Per 12)
Resources
Images
 
 
K4223C - Small Image
 
K4223C - Large Image
Specifications Sheets
 
 
K4223C - Specification Sheet
Attachments
 
 
K4223C - Specification Sheet
Other Links
 
 
K4223C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
208 to 277 V ac
Wattage
>2 W
Current Rating
15 A(Tungsten);8.3 A (Ballast)
connection
Color Coded Lead
Material, Color, and Finish
Housing Material
Polycarbonate
Color
Gray
Dimensions and Weight
Length
5-1/2 in;14.0 cm
Width
1-9/16 in;4 cm
Size
1-9/16 LENGTH X 1-9/16 WIDTH X 5-1/2 DEPTH IN, 4 LENGTH X 4 WIDTH X 14 DEPTH CM
Descriptions
Description
208-277V SWIVEL MOUNTT PHOTOCONTROL
extra long description
INT-MAT K4223C Stem and Swivel Moun
Product Type
Photo Control
Features
These photocontrols are provided with a swivel arm for easy and flexible installation to standard outdoor light fixtures or electrical boxes.
Long Description
Photo Control, 208 to 277 V ac, >2 W, 5-1/2 in Length, 1-9/16 in Width, Polycarbonate Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem And Swivel Fixed Mount, 0.3 lb
Short Description
Photo Control, 208-277 VAC, >2 W, Polycarbonate
Special Features
Cadmium sulfide photocell;Delay action eliminates load switching OFF due to car headlights, and lightning
Additional Information
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
Stem And Swivel Fixed Mount
Switch Type
Automatic Switch
Minimum Operating Temperature
-40 °F;-40 °C
Standards Met
UL Recognized;CSA Certified
package quantity
1 CT;12 PK
Connection Type
1/2 IN - 14 NPT Thread
supply voltage
208 - 277
Manufacturer Information
Manufacturers Part Number
K4223C
Brand
Intermatic Inc.
GTIN
00078275056954
UPC
078275056954
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Thermal Type Photo Cell
Packaging
Weight
0.3 lb
Weight per each
0.304
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Application
Dusk to Dawn Lighting Control
Frequency Rating
50/60
standard
C/US Approval, CSA, Title CA 20 Listed, California Title 24 Compliant
Mounting
Stem and Swivel Fixed Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K4223C.
Jump To:

Similar Items

Similar items are close alternatives to K4223C, though they may not be 100% alike.

1/2" Stem & Swivel Pencil, On 1-5FC/Off 3-15FC, 6"Leads, 208-277V, 3470-4620W Tu...
  • Our Part #: 2022
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2022
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($47.88) ·
2022 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$47.88

Each

QTY:
Each
Add
Conduit Mount, 208 to 277 V, 2000 W, 4-1/2 In Height, Lexan Housing Material, SP...
  • Our Part #: 2002
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2002
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($378.36) ·
2002 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$31.53

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat