FD60MC - 60MIN Spring Wound Timer

Intermatic

  • $37.36 (Each)
  • $37.36 (Each)

  • $224.16 (Per 6)

In-Stock: 10 available at other locations ( find a store with stock)
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
FD60MC
Manufacturer
Intermatic
Manufacturer's Part Number
FD60MC
Description
60MIN Spring Wound Timer
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac, 50/60 HZ, SPST, 60 Minute Max, Without Hold, Ivory
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275005051 / 00078275005051
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.36 (Each)
Standard Packaging
$224.16 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
FD60MC - Large Image
Attachments
 
 
FD60MC - Specification Sheet
Other Links
 
 
FD60MC - Other
360 Images
 
 
FD60MC - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Connection
Teeter Type
Poles
1
Voltage Rating
125 - 277
Dimensions and Weight
Size
2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM
Descriptions
Description
60MIN SPRING WOUND TIMER
Extra Long Description
INT-MAT FD60MC Spring Wound Countdo
Features
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly. Wall plate not included.
Long Description
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 60 Minute Max, Without Hold, Ivory
Product Type
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac,
Special Features
Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in Single or Multi-Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of the Time Setting, Standard Industry Accepted Molded Plate and Knob, Minimum of 0.085 IN Thread Engagement, Secure Teeter-Type Terminal, 1 Year Warranty
Additional Information
Action
1 x SPST
Contact Configuration
1 NO
Contact Rating
7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive)
Motor Power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Timing Range
60
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
FD60MC
GTIN
00078275005051
UPC
078275005051
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Decorator Spring Wound Auto-Off
Packaging
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
Frequency Rating
50/60
Mounting
WALL MOUNT
Operating Temperature
-40 to +104 DEG F, -40 to +40 DEG C
Standard
cCSAus Certified, UL Listed, UL Recognized, HVACR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of FD60MC.
Jump To:

Similar Items

Similar items are close alternatives to FD60MC, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat