FD12HHW - 12HR WHT SPR Wound

Intermatic

  • $53.77 (Each)
  • $53.77 (Each)

  • $322.62 (Per 6)

In-Stock: 10 available at other locations ( find a store with stock)
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
FD12HHW
Manufacturer
Intermatic
Manufacturer's Part Number
FD12HHW
Description
12HR WHT SPR Wound
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac, 50/60 HZ, SPST, 12 Hour Max, With Hold, White
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
078275185715 / 00078275185715
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.77 (Each)
Standard Packaging
$322.62 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Attachments
 
 
FD12HHW - Specification Sheet
Other Links
 
 
FD12HHW - Other
Images
 
 
FD12HHW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Connection
Teeter Type
Poles
1
Voltage Rating
125 - 277
Dimensions and Weight
Size
2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM
Descriptions
Description
12HR WHT SPR WOUND
Extra Long Description
INT-MAT FD12HHW Spring Wound Countd
Features
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly. Wall plate not included.
Long Description
SPRING WOUND COUNTDOWN TIMER, DECORATOR STYLE, 125-277 VAC, 50/60 HZ, SPST, 12 HOUR MAX, WITH HOLD, WHITE
Product Type
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac,
Special Features
Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Hold Feature Enables User to Override the Automatic Shut-Off Function, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in Single or Multi-Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of the Time Setting, Standard Industry Accepted Molded Plate and Knob, Minimum of 0.085 IN Thread
Additional Information
Action
1 x SPST
Contact Configuration
1 NO
Contact Rating
7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive)
Motor Power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Timing Range
12
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
FD12HHW
GTIN
00078275185715
UPC
078275185715
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Decorator Spring Wound Auto-Off
Packaging
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
Frequency Rating
50/60
Mounting
WALL MOUNT
Operating Temperature
-40 to +104 DEG F, -40 to +40 DEG C
Standard
cCSAus Certified, UL Listed, UL Recognized, HVACR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat