EK4336S - Wall Mount Electronic Photocontrol 120-277V

Intermatic

  • $23.59 (Each)
  • $23.59 (Each)

  • $283.08 (Per 12)

In-Stock: 0 available locally (Phoenix, AZ) (change location)
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
EK4336S
Manufacturer
Intermatic
Manufacturer's Part Number
EK4336S
Description
Wall Mount Electronic Photocontrol 120-277V
Nightfox™ Wall Mount Electronic Photocontrol, 120-277 V
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275148314 / 00078275148314
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.59 (Each)
Standard Packaging
$283.08 (Per 12)
Stock Availability
Phoenix
0 (Find nearest stock)
All Stores
92
Resources
Images
 
 
EK4336S - Large Image
 
EK4336S - Large Image
360 Images
 
 
EK4336S - 360 Image
Attachments
 
 
EK4336S - Specification Sheet
Brochures
 
 
EK4336S - Brochure
Other Links
 
 
EK4336S - Other
 
EK4336S - Other
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
Color coded Leads
Dimensions and Weight
Size
4.5 L x 2.75 W x 1.24 D
Descriptions
Description
WALL MOUNT ELECTRONIC PHOTOCONTROL 120-277V
Product Type
Nightfox Wall Mount Electronic Photocontrol, 120-277 V
extra long description
INT-MAT EK4336S NIGHTFOX Wall Mount
Features
NightFox™ electronic photocontrols permanently install on standard single-gang in-wall boxes. Standard wall plate included. Ideal for LED fixtures with long-life expectations.
Long Description
NightFox™ Wall Mount Electronic Photocontrol, 120-277 V
Special Features
Long Life, Electronic Photocell
Additional Information
operating cycles
10,000
supply voltage
120-277
Timing Range
Dusk On - Dawn OFF
Manufacturer Information
Manufacturers Part Number
EK4336S
Brand
Intermatic
GTIN
00078275148314
UPC
078275148314
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Wall Mount Photocell
Packaging
Weight per each
0.38
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40°F to 158°F
Enclosure
Plastic Outdoor
Mounting
Wall Mount Button
Frequency Rating
50/60
standard
ANSI C136.24
Application
Dusk to Dawn Control
environmental conditions
Indoor/Outdoor/Raintight
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EK4336S.
Jump To:

Similar Items

Similar items are close alternatives to EK4336S, though they may not be 100% alike.

Wall Mount Thermal Photocontrol, 120 V
  • Our Part #: K4321C
  • Phoenix Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: K4321C
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($191.76) ·
K4321C - Intermatic Inc.

Phoenix Availability: In Stock

Total Availability: In Stock

Book Price

$15.98

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat