WT54B - Wingtwist Wire Connector, WT54 Blue, 100/Bag

Buchanan

  • $57.19 (Per 100)
  • $0.57 (Each)

  • $57.19 (Per 100)

  • $571.94 (Per 1,000)

  • $1,429.85 (Per 2,500)
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
WT54B
Manufacturer
Buchanan
Manufacturer's Part Number
WT54-B
Description
Wingtwist Wire Connector, WT54 Blue, 100/Bag
Buchanan, Wire Connector, Wingtwist, Conductor Range: 14 - 6 Awg, 3/12 Awg Min, 2/6 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT54
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789611075 / 0781789611075 / 00781789611075
Weight per unit
1.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.57 (Each)
Carton
$57.19 (Per 100)
Standard Packaging
$1,429.85 (Per 2,500)
Stock Availability
Local Store
Find nearby stock
All Stores
14,700
Resources
Images
 
 
WT54B - Small Image
 
WT54B - Large Image
Other Links
 
 
WT54B - Other
Brochures
 
 
WT54B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WT54B.
Jump To:

Similar Items

Similar items are close alternatives to WT54B, though they may not be 100% alike.

Buchanan, Wire Connector, Wingtwist, Conductor Range: 14 - 6 Awg, 3/12 Awg Min, ...
  • MFR Part #: WT54-1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($31.54) · 500 ($315.40) ·
WT541 - Ideal

Check local availability

Total Availability: In Stock

Book Price

$0.63

Each

QTY:
Each
Add
Winged Wire Connector, (2) #10 Awg;(1) #12 Awg Conductor Size, (1) #8 Awg;(3) #1...
  • Our Part #: WWCBB
  • Brownsville Availability: 200
  • Total Availability: In Stock
  • MFR Part #: WWC-B-B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($28.20) ·
WWCBB - Nsi Industries

Brownsville Availability: In Stock

Total Availability: In Stock

Book Price

$28.20

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat