WT411 - Wingtwist Wire Connector, WT41 Tan, 100/Box

Buchanan

  • $18.36 (Per 100)
  • $0.18 (Each)

  • $18.36 (Per 100)

  • $183.60 (Per 1,000)

In-Stock: 3,300 available at other locations ( find a store with stock)
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
WT411
Manufacturer
Buchanan
Manufacturer's Part Number
WT41-1
Description
Wingtwist Wire Connector, WT41 Tan, 100/Box
Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789967660 / 0781789967660 / 00781789967660
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.18 (Each)
Carton
$18.36 (Per 100)
Standard Packaging
$183.60 (Per 1,000)
Stock Availability
Natchitoches
0 (Find nearest stock)
Alexandria
0
All Stores
3,300
Resources
Images
 
 
WT411 - Small Image
 
WT411 - Large Image
Brochures
 
 
WT411 - Brochure
Other Links
 
 
WT411 - Other
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
Flame-retardant Polypropelene
Voltage Rating
600
Material, Color, and Finish
Color
Tan
Descriptions
Description
WINGTWIST WIRE CONNECTOR, WT41 TAN, 100/BOX
Extra Long Description
IDEAL WT41-1 WINGTWIST WT41 TAN, 10
Features
With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote
Long Description
Buchanan, Wire Connector, WingTwist, Conductor Range: 22 - 10 AWG, 2/20 AWG Min, 3/10 Solid AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT41
Product Type
Wingtwist WT41 Tan, 100 Box
Special Features
1,000V Maximum In Fixtures And Signs;Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Features: Five Color-Coded Models Cover Common Construction Wire Ranges;Fixed, Square-Wire Spring Threads Itself Creating Secure Pressure Grip;Green Model Designed For Ground Connections;Model Number: WT41;UL 486C Listed (WGR UL 467 Listed) And CSA C22.2 #188 Certified;Unique Contoured Wing Design Acts As Built-In Wrench Providing Maximum Torque With Minimum E
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
WT41-1
GTIN
00781789967660
UPC
781789967660
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Minimum Qty
100
Packaging
Weight per each
0.5
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Insulating or Joining 1 or more conductors
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Standard
CSA C22.2 #188, UL 486C Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,300

Location search:

Greater Alexandria Area

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of WT411.
Jump To:

Similar Items

Similar items are close alternatives to WT411, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat