B2B - B-Cap Wire Connector, Model B2 Red, 500/Bag

Buchanan

  • $73.31 (Per 500)
  • $0.15 (Each)

  • $73.31 (Per 500)

  • $146.61 (Per 1,000)

  • $733.05 (Per 5,000)

In-Stock: 26,000 available at other locations ( find a store with stock)
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
B2B
Manufacturer
Buchanan
Manufacturer's Part Number
B2-B
Description
B-Cap Wire Connector, Model B2 Red, 500/Bag
Wire Connector, (2) #18 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789451954 / 0781789451954 / 00781789451954
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.15 (Each)
Carton
$73.30 (Per 500)
Standard Packaging
$733.05 (Per 5,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
26,000
Resources
Images
 
 
B2B - Small Image
 
B2B - Large Image
 
B2B - Large Image
Brochures
 
 
B2B - Brochure
Other Links
 
 
B2B - Other
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
Flame-retardant Polypropelene
Number Of Conductors
2 to 6
Voltage Rating
600
Material, Color, and Finish
Color
Red
Insulation Color
Red
Descriptions
Description
B-CAP WIRE CONNECTOR, MODEL B2 RED, 500/BAG
Features
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).
Long Description
Wire Connector, (2) #18 AWG Conductor Size, (5) #12 AWG Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.01 lb
Product Type
Wire Connector
Short Description
Wire Connector, Red, 22 - 8 AWG, 500 per bag
Special Features
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations
Additional Information
Made In USA
yes
Maximum Conductor Size
(5) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
Minimum Conductor Size
(2) #18 AWG
Package Quantity
500 BG
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
B2-B
Sub Brand
B-Cap(R)
GTIN
00781789451954
UPC
781789451954
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
Manufacturer Status
Inactive
Minimum Qty
500
Status
Inactive
Packaging
Weight
0.01 lb
Weight per each
0.007
Carton
500
Package
5000
Uses, Certifications, and Standards
Application
Insulating or Joining 1 or more conductors
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Standard
CSA C22.2 #188, UL 486C Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B2B.
Jump To:

Similar Items

Similar items are close alternatives to B2B, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat