92650 - RTQ XR RG-6 F Comp Connector, 50/Jar

Ideal

  • $56.42 (Per 50)
  • $1.13 (Each)

  • $56.42 (Per 50)

  • $112.84 (Per 100)

In-Stock: 300 available locally (Avondale, AZ) (change location)
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
92650
Manufacturer
Ideal
Manufacturer's Part Number
92-650
Description
RTQ XR RG-6 F Comp Connector, 50/Jar
Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) In, Brass Material, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250926503 / 0783250926503 / 00783250926503
Weight per unit
0.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.13 (Each)
Carton
$56.42 (Per 50)
Stock Availability
Avondale
300 (Check another store)
Phoenix
1,050
All Stores
3,700
Resources
Images
 
 
92650 - Large Image
Brochures
 
 
92650 - Brochure
Other Links
 
 
92650 - Other
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
Brass
Material, Color, and Finish
Finish
Nickel Plated
Descriptions
Product Type
Compression Connector
Long Description
Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) in, Brass Material, 0.02 lb/EA
Short Description
Compression Connector, Type F, RG-6 Reg/Tri/Quad, 50 JR
Special Features
Fits 60 Pct Reg/Tri/Quad Cable;Nickel-Plated, Brass-Construction for Superior Corrosion Resistance;Approved for Use By Satellite and Cable Tv Companies;Approved for Indoor and Outdoor Use;Use 30-603, 30-793 or 30-633 Compression Tools
Description
RTQ XR RG-6 F COMP CONNECTOR, 50/JAR
Features
The IDEAL RTQ XR series of F connectors offer a single connector solution to cover a range of coax types, including plenum rated versions. A patented compression sleeve design allows Regular (dual), Tri, and Quad shield cables all to be terminated within a single connector. All RTQ connectors have an all brass exterior and an inner O-ring to provide a robust, weather proof connection suitable for just about any application - indoors or outdoors.
extra long description
IDEAL 92-650 XR RTQ F RG-6 COMP CON
Additional Information
Connection Type
Type F
Cable Type
RG-6 Reg/Tri/Quad
dimensions
0.260 to 0.305 (Dia) in
for use with
60% Regular RG 11 Cable;Satellite and Cable TV;30-603 or 30-793 Compression Tool;45-111, 1/4" x 1/4" RG-11 Coax Stripper
package quantity
50 JR
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
92-650
GTIN
00783250926503
UPC
783250926503
Taxonomies, Classifications, and Categories
Type
F-Type
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
50
Packaging
Weight
0.02 lb/EA
Weight per each
0.024
Carton
50
Uses, Certifications, and Standards
Application
Termination of an F Type Connection;Compression Style RG6
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 92650.
Jump To:

Similar Items

Similar items are close alternatives to 92650, though they may not be 100% alike.

Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated...
  • Our Part #: 92651
  • Avondale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 92-651
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 10 ($14.38) ·
92651 - Ideal

Avondale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.39

Per 10

QTY:
Each
Add
Ideal, Compression Connector, RTQ, F-Type, Material: Brass, Finish: Nickel Plate...
  • Our Part #: 92660
  • Avondale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 92660
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($43.94) ·
92660 - Ideal

Avondale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.88

Each

QTY:
Each
Add
RG6 REG TRI QUAD COMPRCONN1000
  • MFR Part #: 92-659
  • GTIN: 00783250926596
  • Manufacturer: IDEAL
Lower Cost Alternatives

These alternatives to 92650 are priced for value and offer basic funtionality.

Ideal, Compression Kit, Economy, Consist Of 2: 45-074 Data T-Cutter, Consist Of ...
  • Our Part #: 33620
  • Avondale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 33-620
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
33620 - Ideal

Avondale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat