89612 - Barrier Strip, 12-Circuit

Ideal

  • $22.69 (Each)
  • $22.69 (Each)
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
89612
Manufacturer
Ideal
Manufacturer's Part Number
89-612
Description
Barrier Strip, 12-Circuit
Barrier Strip, 12 Circuits, 12 Poles, 35 A, 300/600 V, Plastic, +221 °F, 5.540 In Overall Length, 0.937 In Overall Width, 0.748 In Overall Height, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121407 - Terminal strips
UPC/EAN/GTIN
783250896127 / 0783250896127 / 00783250896127
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.69 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
95
Resources
Images
 
 
89612 - Small Image
 
89612 - Large Image
Brochures
 
 
89612 - Brochure
Other Links
 
 
89612 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 89612.
Jump To:

Cross Referenced

These items are similar to 89612 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
89-612 Ideal Industries 783250896127
22056 Morris 00601986220569
22156 Morris 00601986221566
IBT35-12 NSi Industries n/a

* All prices subject to change.

Begin Live Chat