774020 - Toggle Switch Cover, 2/Card

Ideal

  • $10.80 (Each)
  • $10.80 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
774020
Manufacturer
Ideal
Manufacturer's Part Number
774020
Description
Toggle Switch Cover, 2/Card
Toggle Switch Cover, 0.930 In (H) X 0.620 In (Base Dia.), 0.1000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
783250573585 / 0783250573585 / 00783250573585
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.80 (Each)
Stock Availability
Harlingen
0 (Find nearest stock)
McAllen
0
All Stores
3
Resources
Images
 
 
774020 - Small Image
 
774020 - Large Image
 
774020 - Large Image
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
TOGGLE SWITCH COVER, 2/CARD
Extra Long Description
IDEAL 774020 COVER, TOGGLE 2PK
Features
Neoprene covers great for outdoor and other environmentally tough conditions.Covers screw onto toggle switches to protect from moisture, dust and dirt.Nickel indicator plate fits easily on most toggle switches to identify the On-Off positions
Long Description
Toggle Switch Cover, 0.930 in (H) x 0.620 in (Base Dia.), 0.1000 lb
Product Type
Toggle Switch Cover
Short Description
Toggle Switch Cover
Special Features
Covers are Great for Outdoor and Other Environmentally Tough Conditions
Additional Information
Dimensions
0.930 in (H) x 0.620 in (Base Dia.)
Package Quantity
6 CT;1 PK
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
774020
GTIN
00783250573585
UPC
783250573585
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Availability
Status
Inactive
Packaging
Weight
0.1000 lb
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Outdoor and Other Environmentally Tough Conditions
Mounting
15/32 - 32 NS-2B
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
El Dorado
1 View Store

M-Z

Location Stock Available
West Dallas
2 View Store
These alternate items can be purchased instead of 774020.
Jump To:

Cross Referenced

These items are similar to 774020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GSW-20 Gardner Bender 00032076890209
SSB1 Hubbell Lighting n/a
SSB1 Hubbell Wiring Device-Kellems 00783585829951
774020 Ideal Industries 783250573585
0090-9986 McGill n/a
0090-9988 McGill 00036283252003
70240 Morris 00601986702409
79300MS NSi Industries 00662381793003
79300MSR NSi Industries n/a
6441 Raco 00050169064412

* All prices subject to change.

Begin Live Chat