774011 - Toggle Switch, SPST, On-Off, Screw

Buchanan

  • $11.95 (Each)
  • $11.95 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
774011
Manufacturer
Buchanan
Manufacturer's Part Number
774011
Description
Toggle Switch, SPST, On-Off, Screw
Toggle Switch, 1 Pole, 10 A;20 A, 125/227 V Ac, SPST Contact Configuration, Solid Brass;Nickel-Plated (Bushing) Material, Screw Connection, Hole Mount, Nickel Plated (Bushing), 1.130 In (L) X 0.570 In (W) X 0.610 In (H), +32 °F Operating Temperature, +185 °F Operating Temperature, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
781789740119 / 0781789740119 / 00781789740119
Weight per unit
0.1126 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.95 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
774011 - Small Image
 
774011 - Large Image
 
774011 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20,10
Connection
Screw, 2 Terminals
Current Rating
10 A;20 A
Material
Solid Brass;Nickel-Plated (Bushing)
Poles
1
Voltage Rating
125/227 V ac
Material, Color, and Finish
Finish
Nickel Plated (Bushing)
Dimensions and Weight
Height
0.610
Width
0.570
Descriptions
Description
TOGGLE SWITCH, SPST, ON-OFF, SCREW
Extra Long Description
IDEAL 774011 SWITCH,TOGGLE,SPST,O-F
Features
Great for power tool and motor control switch applicationsRugged long-wearing solid brass/nickel-plated bushings1/2 in. diameter mounting holeDielectric Strength: 1500VMechanical Life: 100,000 cyclesOperating Temperature: 32°F to 185°F (0°C to 85°C)DC?Rating: Factory tested 100,000 cycles to 21 Amp 14.8 VDC
Long Description
Toggle Switch, 1 Pole, 10 A;20 A, 125/227 V ac, SPST Contact Configuration, Solid Brass;Nickel-Plated (Bushing) Material, Screw Connection, Hole Mount, Nickel Plated (Bushing), 1.130 in (L) x 0.570 in (W) x 0.610 in (H), +32 °F Operating Temperature, +185 °F Operating Temperature, 0.11 lb
Product Type
Toggle Switch
Short Description
Toggle Switch, 1 Pole, 125;227 VAC, SPST, Screw Connection
Special Features
1/2 in Diameter Mounting Hole;Factory Tested 100000 Cycles
Additional Information
Action
SPST
Actuator Type
Toggle
Connection Type
Screw
Contact Configuration
SPST
Contact Rating
Factory Tested 100000 Cycles To 21 AMP 14.8 VDC DC Rating
Dimensions
1.130 in (L) x 0.570 in (W) x 0.610 in (H)
Maximum Operating Temperature
+185 °F
Minimum Operating Temperature
+32 °F
Mounting Type
Hole Mount
Operating Cycles
100000
Package Quantity
1 ct
Standards Met
RoHS Compliant
Switch Type
Toggle
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
774011
GTIN
00781789740119
UPC
781789740119
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
Standard, On-Off
Availability
Status
Inactive
Packaging
Weight
0.11 lb
Weight per each
0.1126
Carton
1
Uses, Certifications, and Standards
Application
Power Tool and Motor Control Switch
Mounting
1/2 IN Hole Diameter
Standard
CSA, RU Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Marshall
2 View Store
These alternate items can be purchased instead of 774011.
Jump To:

Similar Items

Similar items are close alternatives to 774011, though they may not be 100% alike.

Cross Referenced

These items are similar to 774011 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6TS11 Bryant Electric 00781786337398
GSW-11 Gardner Bender 00032076890117
35-080 GC-Waldom Electronics 00010151540980
HBL11 Hubbell Wiring Device-Kellems 00783585016672
774011 Ideal Industries 781789740119
70070 Morris 00601986700702
78210TS NSi Industries 00662381782106
6420 Raco 00050169064207
SS206S-BG SELECTOR SWITCH 00661191106157
HBL11 Hubbell Lighting n/a
HBL11M1 Hubbell Lighting n/a
5731 Leviton n/a
90-0001 McGill n/a
SS206S SELECTOR SWITCH n/a

* All prices subject to change.

Begin Live Chat