74026 - Ductile Iron Bender 74-001, 1/2" W/Handle

Ideal

  • $108.75 (Each)
  • $108.75 (Each)

In-Stock: 1 available locally (Laredo, TX) (change location)
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
74026
Manufacturer
Ideal
Manufacturer's Part Number
74-026
Description
Ductile Iron Bender 74-001, 1/2" W/Handle
Bender With Handle, Ductile Iron Material, 1/2 In Emt Conduit Size, 6.3 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Benders Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/EAN/GTIN
783250740260 / 0783250740260 / 00783250740260
Weight per unit
6.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.75 (Each)
Stock Availability
Laredo
1 (Check another store)
San Antonio RDC
0
All Stores
240
Resources
Images
 
 
74026 - Small Image
 
74026 - Large Image
 
74026 - Video
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
Ductile Iron
Descriptions
Product Type
Bender With Handle
Long Description
Bender With Handle, Ductile Iron Material, 1/2 in EMT Conduit Size, 6.3 lb
Short Description
Bender With Handle, Ductile Iron, 3/4 in EMT Conduit Size
Special Features
Features:Ductile Iron Construction For Added Durability;Heat-Treated For Extra Strength Reinforced At Stress Points For Longer Life;Precision-Located Degree Scale, Star, Arrow and Rim Notch For Perfect Bends Every Time;Markings Raised and Cast Into Be
Description
DUCTILE IRON BENDER 74-001, 1/2" W/HANDLE
Features
IDEAL Iron conduit bender head with handle has ductile iron construction for exceptional durability and rugged construction that withstands a lifetime of heavy use. Baked-on blue enamel finish on the handle resists corrosion and enhances visibility. Bends conduit pipes to fit around any corner, ceiling, wall or irregularly shaped passageways. It features precision marks locating degree scale, star, arrow and rim notch for perfect bends every time. Bender head has easy visibility markings that are raised an
extra long description
IDEAL 74-026 BENDER 74-001 W HANDLE
Construction
Ductile Iron
Additional Information
Conduit Size
1/2 in EMT
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
74-026
GTIN
00783250740260
UPC
783250740260
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ductile Iron
Packaging
Weight
6.3 lb
Weight per each
6.3
Carton
1
Uses, Certifications, and Standards
Application
1/2 in EMT Conduit
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 240

Location search:
These alternate items can be purchased instead of 74026.
Jump To:

Lower Cost Alternatives

These alternatives to 74026 are priced for value and offer basic funtionality.

Ideal, Bender Head, Ductile Iron, Construction: Ductile Iron, Conduit Size: 1/2 ...
  • Our Part #: 74001
  • Laredo Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 74-001
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($64.14) ·
74001 - Ideal

Laredo Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.14

Each

QTY:
Each
Add
Ideal, Bender, Aluminum, Centerline Bend Radius: 4 In, Construction: Aluminum, C...
  • Our Part #: 74046
  • Laredo Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 74-046
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($50.36) ·
74046 - Ideal

Laredo Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.36

Each

QTY:
Each
Add
Ideal, Bender Handle, Construction: Rugged Steel, Conduit Size: 1/2 In Emt, 3/4 ...
  • Our Part #: 74019
  • Laredo Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 74-019
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
74019 - Ideal

Laredo Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 74026 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
920H Gardner Bender 00032076012915
74-026 Ideal Industries 783250740260

* All prices subject to change.

Begin Live Chat