61610 - Pocket Analog Mutimeter

Ideal

  • $22.69 (Each)
  • $22.69 (Each)
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
61610
Manufacturer
Ideal
Manufacturer's Part Number
61-610
Description
Pocket Analog Mutimeter
Analog Multimeter, Analog; Parameter Measured Ac/DC Voltage, DC Current, Resistance; Ac Voltage Range 10/50/250/500 V; DC Voltage Range 10/50/250/500 V; Resistance Range 5 Kilo Ohm (Mid Scale), 1 Mega Ohm (Full Scale)
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
-
UPC/EAN/GTIN
783250616107
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.69 (Each)
Resources
Images
 
 
61610 - Small Image
 
61610 - Large Image
Installation Sheets
 
 
61610 - Installation Sheet
Attachments
 
 
61610 - Specification Sheet
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
Analog Meter
Description
POCKET ANALOG MUTIMETER
Long Description
ANALOG MULTIMETER, ANALOG; PARAMETER MEASURED AC/DC VOLTAGE, DC CURRENT, RESISTANCE; AC VOLTAGE RANGE 10/50/250/500 V; DC VOLTAGE RANGE 10/50/250/500 V; RESISTANCE RANGE 5 KILO OHM (MID SCALE), 1 MEGA OHM (FULL SCALE)
Additional Information
DB, DIODE PROTECTED, MIRRORED SCALE PLATE
Commodity Description
Testers & Meters - Meters & Panel Instruments
Additional Information
DC Current Range
500 MICROAMPERE, 50/250 MILLIAMPERE
Parameter Measured
AC/DC VOLTAGE, DC CURRENT, RESISTANCE
Inclusion
TEST LEADS
Accuracy
+/- 4 PERCENT FULL SCALE AC VOLTAGE, +/- 3 PERCENT FULL SCALE DC VOLTAGE, +/- 3 PERCENT FULL SCALE DC CURRENT, +/- 3 PERCENT ARC LENGTH RESISTANCE
Battery Type
1.5 V AA
AC Voltage Range
10/50/250/500 V
DC Voltage Range
10/50/250/500 V
Resistance Range
5 KILO OHM (MID SCALE), 1 MEGA OHM (FULL SCALE)
Manufacturer Information
Manufacturers Part Number
61-610
Brand
Ideal
Model
OT500
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
ANALOG
Availability
Status
Inactive
Packaging
Weight per each
0.33
Carton
1
Uses, Certifications, and Standards
Approval
UL, CE, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat