61603 - Digital Multimeter

Ideal

  • $39.25 (Each)
  • $39.25 (Each)

Available from manufacturer.
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
61603
Manufacturer
Ideal
Manufacturer's Part Number
61-310
Description
Digital Multimeter
Multimeter, Digital; Parameter Measured Ac/DC Voltage, Ac/DC Current, Audible Continuity, Battery Test, Diode Test, Resistance, Temperature; Ac Voltage Range 200.0/300 V; DC Voltage Range 200.0 Millivolt, 2.000/20.00/200.0/300 V
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
783250613106 / 00783250613106
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.25 (Each)
Stock Availability
Little Rock
0
All Stores
0
Resources
Images
 
 
61603 - Large Image
Installation Sheets
 
 
61603 - Installation Sheet
Attachments
 
 
61603 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Commodity Description
MULTIMETERS
Description
DIGITAL MULTIMETER
Extra Long Description
DIGITAL TYPE; 1.2 PERCENT AC VOLTAGE, 0.5 PERCENT DC VOLTAGE, 1.5 PERCENT DC CURRENT, 1 PERCENT RESISTANCE, 2.5 PERCENT TEMPERATURE ACCURACY; UL 61010, UL (CANADA AND US), CE APPROVAL; 9 V BATTERY TYPE; TEST LEADS, THERMOCOUPLE INCLUSION; -4 TO 1382 DEG F TEMPERATURE RANGE; AC/DC VOLTAGE, AC/DC CURRENT, AUDIBLE CONTINUITY, BATTERY TEST, DIODE TEST, RESISTANCE, TEMPERATURE PARAMETER MEASURED; 200.0/2.000/20.00/200.0 KILO OHM, 20.00 MEGA OHM RESISTANCE RANGE; 200.0 MILLIAMPERE, 10.00 AMPERE DC CURRENT RANGE;
Long Description
MULTIMETER, DIGITAL; PARAMETER MEASURED AC/DC VOLTAGE, AC/DC CURRENT, AUDIBLE CONTINUITY, BATTERY TEST, DIODE TEST, RESISTANCE, TEMPERATURE; AC VOLTAGE RANGE 200.0/300 V; DC VOLTAGE RANGE 200.0 MILLIVOLT, 2.000/20.00/200.0/300 V
Product Type
Multimeter
Additional Information
AC Voltage Range
200.0/300 V
Accuracy
1.2 PERCENT AC VOLTAGE, 0.5 PERCENT DC VOLTAGE, 1.5 PERCENT DC CURRENT, 1 PERCENT RESISTANCE, 2.5 PERCENT TEMPERATURE
Battery Type
9 V
DC Current Range
200.0 MILLIAMPERE, 10.00 AMPERE
DC Voltage Range
200.0 MILLIVOLT, 2.000/20.00/200.0/300 V
Inclusion
TEST LEADS, THERMOCOUPLE
Parameter Measured
AC/DC VOLTAGE, AC/DC CURRENT, AUDIBLE CONTINUITY, BATTERY TEST, DIODE TEST, RESISTANCE, TEMPERATURE
Resistance Range
200.0/2.000/20.00/200.0 KILO OHM, 20.00 MEGA OHM
Temperature Range
-4 TO 1382 DEG F
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-310
GTIN
00783250613106
UPC
783250613106
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
DIGITAL
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Approval
UL 61010, UL (CANADA AND US), CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 61603.
Jump To:

Similar Items

Similar items are close alternatives to 61603, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat