46401 - Thermo-Shrink Underground Splice Kit, 8-4 Awg

Ideal Industries

  • $19.41 (Each)
  • $19.41 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
46401
Manufacturer
Ideal Industries
Manufacturer's Part Number
46-401
Description
Thermo-Shrink Underground Splice Kit, 8-4 Awg
Ideal, Underground Splice Kit, Thermo-Shrink, Al/Cu Splice Kits, Cable Size: 8 - 4 Awg, Voltage Rating: 600 V, Operating Temperature: 105 Deg C
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
783250464012 / 0783250464012 / 00783250464012
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.41 (Each)
Carton
$19.41 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
46401 - Large Image
 
46401 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Descriptions
Description
THERMO-SHRINK UNDERGROUND SPLICE KIT, 8-4 AWG
Extra Long Description
IDEAL 46-401 UNDERGROUND SPLICE KIT
Features
Direct burial rated, underground splice kitsHeavy-wall heat shrink tubing with adhesive liner provides complete insulation and protectionConnector can be used for aluminum and/or copper cableMeets the requirements of the 2005 NEC?Code 110-14(B)600V maximum, 105°C ratingUV resistant
Long Description
IDEAL, Underground Splice Kit, Thermo-Shrink, Al/Cu Splice Kits, Cable Size: 8 - 4 AWG, Voltage Rating: 600 V, Operating Temperature: 105 DEG C
Product Type
Underground Splice Kit
Special Features
Features: Direct Burial Rated; Heavy-Wall Heat Shrinkable Tubing - TS-46 Irradiated Cross-Linked Polyolefin With 3:1 Standard Shrink Ratio; Adhesive Liner Provides Complete Insulation And Protection; Simple One-Piece Design Saves Time And Money
Additional Information
Cable Size
8 - 4
Manufacturer Information
Brand
Ideal Industries
Manufacturers Part Number
46-401
GTIN
00783250464012
UPC
783250464012
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Al/Cu Splice Kits
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Operating Temperature
105
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat