45605 - Preppro Coax/Utp Cable Stripper

Ideal

  • $25.47 (Each)
  • $25.47 (Each)

In-Stock: 35 available at other locations ( find a store with stock)
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
45605
Manufacturer
Ideal
Manufacturer's Part Number
45-605
Description
Preppro Coax/Utp Cable Stripper
Preppro Coax/Utp Cable Stripper, Included: Coax (Gray) and Utp/STP (Blue) Cartridges, Works On RG-6/RG-6 Quad/RG-59/RG-59 Quad/RG-6 Plenum Coax Cables
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250720118 / 0783250720118 / 00783250720118
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.47 (Each)
Stock Availability
Tulsa
0 (Find nearest stock)
All Stores
35
Resources
Images
 
 
45605 - Small Image
 
45605 - Large Image
Brochures
 
 
45605 - Brochure
Other Links
 
 
45605 - Other
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
PREPPRO COAX/UTP CABLE STRIPPER
Extra Long Description
IDEAL 45-605 PREPPRO COAX UTP CABLE
Features
The PrepPRO combination Coax/UTP prep tool strips a wide range of coaxial cable types with no adjustments or settings required to the tool. The PrepPRO can strip RG-59 and RG-6 in regular, quad, and all plenum versions without adjusting anything on the tool. No need to adjust blade depths or tool settings. Factory preset for immediate out-of package use. The PrepPRO gray coax cartridge has 2 fixed blades, including a new notched blade, to provide an industry standard ¼” x ¼” cable prep, which leaves ¼” of
Long Description
PrepPRO Coax/UTP Cable Stripper, Included: Coax (Gray) And UTP/STP (Blue) Cartridges, Works On RG-6/RG-6 Quad/RG-59/RG-59 Quad/RG-6 Plenum Coax Cables
Product Type
Preppro Coax Utp Cable Strippr
Special Features
1/4 IN X 1/4 IN industry standard coax preparation strip-lengths;Compact design saves tool pouch space;Includes coax (gray) and UTP/STP (blue) cartridges;Interchangeable/replaceable blade cartridges;Recommended prep tool for all Ideal RG6/59 series compression products;Supportive spring-loaded force for consistent cutting depths;Works on RG-6/RG-6 Quad/RG-59/RG-59 Quad/RG-6 plenum coax cables
Additional Information
Included
Coax (Gray) And UTP/STP (Blue) Cartridges
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-605
GTIN
00783250720118
UPC
783250720118
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Coax/UTP Cable Stripper
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Works On RG-6/RG-6 Quad/RG-59/RG-59 Quad/RG-6 Plenum Coax Cables
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
33 View Store

A-L

Location Stock Available
Baytown
1 View Store

M-Z

Location Stock Available
Mt. Pleasant
1 View Store
These alternate items can be purchased instead of 45605.
Jump To:

Similar Items

Similar items are close alternatives to 45605, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat