35485 - Punchmaster Ii Impact Punchdown Tool

Ideal

  • $76.94 (Each)
  • $76.94 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
35485
Manufacturer
Ideal
Manufacturer's Part Number
35-485
Description
Punchmaster Ii Impact Punchdown Tool
Punchmaster Ii Punch Down Tool, Number Of Blades: 2, Included: Ii Turn Lock 110 Blade
Slang Terms

Categories
Installation Tools & Supplies - Punchdown Tools
Classification
Hand Tools
UNSPSC
N/A
UPC/EAN/GTIN
783250014552 / 0783250014552 / 00783250014552
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.94 (Each)
Resources
Images
 
 
35485 - Small Image
 
35485 - Large Image
Brochures
 
 
35485 - Brochure
Other Links
 
 
35485 - Other
Descriptions
Product Type
Turnlock PD Tool W 110&66blade
Description
PUNCHMASTER II IMPACT PUNCHDOWN TOOL
Features
The Punchmaster II Punchdown tool is a professional grade tool used for terminating voice and data conductors to related networking and telecommunications equipment. The 35-485 includes both 110 (networking/data) and 66 (telecommunications/voice) blades. Other blade types are available separately.The tool features an impact style design where a spring loaded internal mechanism helps to deliver a surge of additional force to seat and cut conductors with less input from the user. Users can select either the
extra long description
IDEAL 35-485 TURNLOCK PD TOOL W 110
Special Features
Punchmaster II and non-impact tool has turn-lock style blade holding design
Long Description
Punchmaster II Punch Down Tool, Number of Blades: 2, Included: II Turn Lock 110 Blade
Additional Information
Number of Blades
2
included
II Turn Lock 110 Blade
Manufacturer Information
Manufacturers Part Number
35-485
Brand
Ideal
GTIN
00783250014552
UPC
783250014552
Taxonomies, Classifications, and Categories
Type
PUNCH DOWN TOOL
Category Description
HAND TOOLS
Packaging
Weight per each
0.5
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of 35485.
Jump To:

Lower Cost Alternatives

These alternatives to 35485 are priced for value and offer basic funtionality.

Ideal, Master Series Network Service Kit, Network, Includes: (1) 30-696 Ratchet ...
  • Our Part #: 33706
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 33-706
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
33706 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.