35156 - SQ Shank Screwdr, 5/16 X 6"

Ideal

  • $13.66 (Each)
  • $13.66 (Each)

In-Stock: 0 available locally (Lenexa, KS) (change location)
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
35156
Manufacturer
Ideal
Manufacturer's Part Number
35156
Description
SQ Shank Screwdr, 5/16 X 6"
Ideal 35-156 SQ Shank Screwdr, 5 16X
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/EAN/GTIN
783250351565 / 0783250351565 / 00783250351565
Weight per unit
0.4167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.66 (Each)
Stock Availability
Lenexa
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
35156 - Small Image
 
35156 - Large Image
Brochures
 
 
35156 - Brochure
Other Links
 
 
35156 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Chrome Vanadium Steel
Dimensions and Weight
Overall Length
11
Descriptions
Long Description
IDEAL 35-156 SQ SHANK SCREWDR,5 16X
Special Features
Features: Larger Shank For Heavy-Duty Applications; Identification Mark On Ends; Vapor-Blasted Tip Prevents Plate Chipping; Precision Ground Tip Provides Secure Fit In Screw Slot; Square-Shank Models Offer Wrench-Assisted Turning; Tough, Chrome Vanadium Steel Shank; Cushioned Rubber Grips; Shank Size: 5/16 IN; Warranty: Lifetime Guarantee
Product Type
SQ Shank Screwdr, 5 16X6 In
Features
The Heavy-Duty Square Shaft Keystone Cushioned-Grip Screwdriver features a tough, chrome vanadium steel blade and heavy-duty square shank that offers wrench-assisted turning. Its cushion-grip handle is resistant to oil, gas, and water, and helps to prevent slippage offering greater torque as well as superior comfort. Plate chipping is prevented by a vapor-blasted tip, which is also cross-ground to provide a precise and secure fit in the screw slot. The handle ends are also color-coded for quick and easy id
Description
SQ SHANK SCREWDR, 5/16 X 6"
Additional Information
Tip Size
5/16
Shank Length
6
Handle Type
Cushioned Rubber Grip
tip type
Keystone
Shank Shape
Square
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35156
GTIN
00783250351565
UPC
783250351565
Taxonomies, Classifications, and Categories
Type
Heavy-Duty, Slotted, Keystone Tip
Category Description
HAND TOOLS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.4167
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 35156.
Jump To:

Similar Items

Similar items are close alternatives to 35156, though they may not be 100% alike.

Keystone Screwdriver Square Shank, Steel Blade Material, Heavy-Duty Rubber Handl...
  • Our Part #: 6006
  • Lenexa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 600-6
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($58.72) ·
6006 - Klein Tools

Lenexa Availability: In Stock

Total Availability: In Stock

Book Price

$14.68

Each

QTY:
Each
Add
Ideal 35-154 SQ Shank Scredr 1 4X4
  • Our Part #: 35154
  • Lenexa Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 35154
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($15.90) ·
35154 - Ideal

Lenexa Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$15.90

Each

QTY:
Each
Add
SQ SHANK SCREWDRIVER,3 8 X 8"
  • MFR Part #: 35-158
  • GTIN: 00783250351589
  • Manufacturer: Ideal
Cross Referenced

These items are similar to 35156 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0153-12C Greenlee 00783310546450
0153-15C Greenlee 00783310563044
35-156 Ideal Industries 783250351565
35-166 Ideal Industries 783250351664
BD156 Klein Tools 00092644320538
BD306 Klein Tools 00092644320590
BD308 Klein Tools 00092644320606
52126 Morris 00601986521260
54108 Morris 00601986541084
R148 Xcelite 00037103485441

* All prices subject to change.

Begin Live Chat