34002 - Safe-T-Grip Fuse Puller, Medium

Ideal

  • $25.01 (Each)
  • $25.01 (Each)

In-Stock: 2 available locally (New Orleans, LA) (change location)
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
34002
Manufacturer
Ideal
Manufacturer's Part Number
34-002
Description
Safe-T-Grip Fuse Puller, Medium
Fuse Puller, Glass Filled Polypropylene Material, 7-1/2 In Overall Length, Yellow (Handle), Cartridge Fuse, 1/2 to 1 In Fuse Diameter, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113102 - Fuse pullers
UPC/EAN/GTIN
783250340026 / 0783250340026 / 00783250340026
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.01 (Each)
Stock Availability
New Orleans
2 (Check another store)
Baton Rouge
12
All Stores
123
Resources
Images
 
 
34002 - Small Image
 
34002 - Large Image
 
34002 - Large Image
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
Glass Filled Polypropylene
Material, Color, and Finish
Color
Yellow (Handle)
Dimensions and Weight
Overall Length
7-1/2 in
Length
7-1/2
Size
Medium
Descriptions
Special Features
Fully Insulated, High-Dielectric, Glass-Filled Polypropylene Construction
Product Type
Fuse Puller
Long Description
Fuse Puller, Glass Filled Polypropylene Material, 7-1/2 in Overall Length, Yellow (Handle), Cartridge Fuse, 1/2 to 1 in Fuse Diameter, 0.2 lb
Features
The Small Safe-T-Grip(R) Fuse Puller is fully insulated and is perfect for interchanging cartridge type fuses. It has a strong glass filled polypropylene construction that provides high di-electric strength. It is convenient to hold and features notched handles that offers more grip. This 5-inch long fuse puller is suitable for removing fuses of rating 250 Volts and current rating of 0 - 600 Amps. Puller is suitable for removing fuses of diameter ranging from 9/32 - 1/2 Inch.
Short Description
Fuse Puller, 7-1/2 Safe-T-Grip, Medium, Yellow (Handle)
Description
SAFE-T-GRIP FUSE PULLER, MEDIUM
extra long description
IDEAL 34-002 Fuse Puller,Ideal,Safe
Additional Information
fuse diameter
1/2 to 1 in
package quantity
1 ct
Made in USA
yes
Fuse Type
CARTRIDGE
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
34-002
GTIN
00783250340026
UPC
783250340026
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
MEDIUM
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 34002.
Jump To:

Similar Items

Similar items are close alternatives to 34002, though they may not be 100% alike.

Fuse Puller, Glass Filled Polypropylene Material, 5 In Overall Length, Yellow (H...
  • Our Part #: 34001
  • New Orleans Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 34-001
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.96) ·
34001 - Ideal

New Orleans Availability: In Stock

Total Availability: In Stock

Book Price

$14.96

Each

QTY:
Each
Add
Ideal, Fuse Puller, Safe-T-Grip, Large, Size: Large, Length: 11-3/4 In, Material...
  • Our Part #: 34003
  • New Orleans Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 34-003
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
34003 - Ideal

New Orleans Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 34002 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP-25 Gardner Bender 00032076017132
34-002 Ideal Industries 00783250340026
34-016 Ideal Industries 783250340163

* All prices subject to change.

Begin Live Chat