31351 - Yellow 77, 1-Gallon Bucket

Ideal

  • $48.90 (Each)
  • $48.90 (Each)

  • $195.60 (Per 4)

In-Stock: 18 available locally (Gonzales, LA) ( change location)
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
31351
Manufacturer
Ideal
Manufacturer's Part Number
31-351
Description
Yellow 77, 1-Gallon Bucket
Lubricant, 1 Gal Bucket, Yellow, Slight Perfume Odor, Yellow 77 Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 8.58 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121520 - General purpose lubricants
UPC/EAN/GTIN
783250313518 / 0783250313518 / 00783250313518
Weight per unit
8.575 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.90 (Each)
Standard Packaging
$195.60 (Per 4)
Stock Availability
Gonzales
18 (Check another store)
Baton Rouge
12
All Stores
172
Resources
Other Links
 
 
31351 - Other
Images
 
 
31351 - Small Image
 
31351 - Large Image
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
Yellow
Dimensions and Weight
Size
1
Descriptions
Description
YELLOW 77, 1-GALLON BUCKET
Extra Long Description
IDEAL 31-351 Yellow Lubricant,Ideal
Features
IDEAL Yellow 77 Wire pulling lubricant is a wax-based formula, and is the perfect general purpose lube. It is safe to use with most cable types except low-density polyethylene and semi-conducting jackets. It won't break down/separate after repeated exposure to freezing temperatures and dries to a thin, non-conductive film that won't clog conduit. Yellow 77 has a creamy texture and clings to cable throughout long pulls. Apply conveniently and uniformly by hand or brush. It is a homogeneous blend that requir
Long Description
Lubricant, 1 gal Bucket, Yellow, Slight Perfume Odor, Yellow 77 Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 8.58 lb
Product Type
Lubricant
Short Description
Lubricant, 1 gal Bucket, Yellow
Special Features
The #1 brand of wire pulling lubricant since 1959 - the perfect general purpose lube; Wax-based formula provides superior lubricity; Safe to use with most cable types except low-density polyethylene and semi-conducting jackets; Won't break down or separate after repeated exposure to freezing temperatures; Dries to a thin, non-conductive film that won't clog conduit; Clings to cable throughout long pulls; Easy to apply by hand or with pump; Creamy texture applies easily and uniformly; Homogeneous blend requ
Additional Information
Container Capacity
1 gal
Container Type
Bucket
Lubricant Type
Yellow 77
Made In USA
yes
Odor
Slight Perfume
Operating Temperature Range
+40 to +100 °F
Package Quantity
4 CT
Physical Form
Paste
Specific Gravity
0.98
Standards Met
Ul Listed
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-351
GTIN
00783250313518
UPC
783250313518
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Lubricant
Packaging
Weight
8.58 lb
Weight per each
8.575
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Wire Pulling
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 31351.
Jump To:

Similar Items

Similar items are close alternatives to 31351, though they may not be 100% alike.

Cross Referenced

These items are similar to 31351 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
79-002 Gardner Bender 00032076790028
31-351 Ideal Industries 783250313518
31-451 Ideal Industries 00783250314515

* All prices subject to change.

Begin Live Chat