31344 - Powr-Fish, Pull Line" A Bucket, 500LB. X 2, 200'

Ideal

  • $116.64 (Each)
  • $116.64 (Each)

In-Stock: 1 available locally (Laredo, TX) ( change location)
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
31344
Manufacturer
Ideal
Manufacturer's Part Number
31-344
Description
Powr-Fish, Pull Line" A Bucket, 500LB. X 2, 200'
Pull-Line, Extra Heavy Duty, Fiber Polyline Material, 2200 FT Overall Length, White and Red, 500 LB Tensile Strength, 11.6 LB
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250313440 / 0783250313440 / 00783250313440
Weight per unit
11.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.64 (Each)
Stock Availability
Laredo
1 (Check another store)
San Antonio RDC
5
All Stores
38
Resources
Images
 
 
31344 - Small Image
 
31344 - Large Image
 
31344 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiber Polyline
Material, Color, and Finish
Color
White and Red
Dimensions and Weight
Overall Length
2200 ft
Length
2,200
Descriptions
Product Type
Pull-Line
Long Description
Pull-Line, Extra Heavy Duty, Fiber Polyline Material, 2200 ft Overall Length, White and Red, 500 lb Tensile Strength, 11.6 lb
Features
IDEAL Powr-Fish(R) extra heavy duty pull-line is white with red tracer for easy identification. It is a continuous-fiber polyline that can be blown directly into conduit. It will not rot or mildew, and can be left in conduit for future use. Pull-line features convenient packaging in a bucket for 2,200 ft length with pre-punched top for easy access, and to keep the pull-line from spilling or tangling. It is considered an extra heavy duty pull-line, and exhibits 210 lb. tensile strength.
Short Description
Pull-Line, 500 lb x 2200 ft, White and Red
Special Features
Will Not Rot or Mildew;Can Be Left in Conduit for Future Use
Description
POWR-FISH, PULL LINE" A BUCKET, 500LB. X 2,200'
extra long description
IDEAL 31-344 Pull-Line,Ideal,Powr-F
Additional Information
package quantity
2 CT
Made in USA
yes
Duty Type
Extra Heavy Duty
Tensile Strength
500
Manufacturer Information
Manufacturers Part Number
31-344
Brand
Ideal
GTIN
00783250313440
UPC
783250313440
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Extra Heavy Duty
Packaging
Weight
11.6 lb
Weight per each
11.6
Carton
1
Uses, Certifications, and Standards
Application
Blowing Directly into Conduit
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 31344.
Jump To:

Similar Items

Similar items are close alternatives to 31344, though they may not be 100% alike.

Pull-Line, Heavy Duty, Fiber Polyline Material, 6500 FT Overall Length, White an...
  • Our Part #: 31340
  • Laredo Availability: 13
  • Total Availability: In Stock
  • MFR Part #: 31-340
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($57.69) ·
31340 - Ideal

Laredo Availability: In Stock

Total Availability: In Stock

Book Price

$57.69

Each

QTY:
Each
Add
Pull Line, 50 LB. Load, 2200 FT. Length, 500 LB. Tensile Strength
  • MFR Part #: 2203P
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($136.70) ·
2203P - L.H. Dottie CO.

Check local availability

Total Availability: In Stock

Book Price

$136.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 31344 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PL-253 Gardner Bender n/a
31-344 Ideal Industries 00783250313440

* All prices subject to change.

Begin Live Chat