31323 - Foam Carrier, 3"

Ideal

  • $28.73 (Each)
  • $28.73 (Each)

In-Stock: 1 available locally (Leesville, LA) (change location)
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
31323
Manufacturer
Ideal
Manufacturer's Part Number
31-323
Description
Foam Carrier, 3"
Foam Carrier, 0.12 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
783250313235 / 0783250313235 / 00783250313235
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.73 (Each)
Stock Availability
Leesville
1 (Check another store)
Alexandria
2
All Stores
134
Resources
Images
 
 
31323 - Small Image
 
31323 - Large Image
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
Foam Carrier
Long Description
Foam Carrier, 0.12 lb
Short Description
3 in Foam Carrier for Any Type of Blower or Vacuum System
Special Features
Attach to A Suitable Line to Serve As A Piston - Clears Out Water Or Debris As They Travel Through Conduit;Durable Foam Construction For Repeated Use and Long Life
Description
FOAM CARRIER, 3"
Features
IDEAL Foam carriers are designed to attach to a suitable line to serve as a piston that clears out water or debris as it travels through the conduit. Carrier constructed of durable foam material offers long lasting repeated use. It is ideal for use with any type of blower or vacuum system.
extra long description
IDEAL 31-323 3 IN FOAM CARRIER
Additional Information
for use with
For Use With Any Type Of Blower Or Vacuum System
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
31-323
Brand
Ideal
GTIN
00783250313235
UPC
783250313235
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Foam Carrier
Packaging
Package Type
Bag
Weight
0.12 lb
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
Blower;Vacuum System
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 31323.
Jump To:

Cross Referenced

These items are similar to 31323 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FC8 Gardner Bender 00032076307295
31-323 Ideal Industries 783250313235

* All prices subject to change.

Begin Live Chat