31063 - Tuff-Grip Pro 100' S-Class Fish Tape W/Eyelet

Ideal

  • $237.47 (Each)
  • $237.47 (Each)

In-Stock: 34 available at other locations ( find a store with stock)
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
31063
Manufacturer
Ideal
Manufacturer's Part Number
31-063
Description
Tuff-Grip Pro 100' S-Class Fish Tape W/Eyelet
Fish Tape, 0.060 In Thickness, 100 FT Length, 3/16 In (Dia.) Width, Eyelet Tape End, 3 LB
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Fishing Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250310630 / 0783250310630 / 00783250310630
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$237.47 (Each)
Stock Availability
Rogers
0 (Find nearest stock)
Springdale
0
All Stores
34
Resources
Images
 
 
31063 - Small Image
 
31063 - Large Image
 
31063 - Large Image
Brochures
 
 
31063 - Brochure
Other Links
 
 
31063 - Other
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
Nylon (Jacket);Structural Glass (Core);Fiberglass (Tape)
Dimensions and Weight
Length
100
Thickness
0.060 in
Width
3/16 in (Dia.)
Descriptions
Description
TUFF-GRIP PRO 100' S-CLASS FISH TAPE W/EYELET
Extra Long Description
IDEAL 31-063 TUFF-GRIP PRO100'S-CLA
Features
S-Class Fiberglass Fish Tapes are non-conductive, and the best choice when working near live circuits. A high quality fiberglass core provides column strength for optimum pushing and pulling capability. Its round shape allows an omni-directional capability perfect for multiple bends, or bends that change planes. Choose from three end types; metal eyelet, a leader for even better maneuverability, and a nonconductive eyelet which prevents arc flash. Offered in two case choices: our standard Tuff-Grip Pro, as
Long Description
Fish Tape, 0.060 in Thickness, 100 ft Length, 3/16 in (Dia.) Width, Eyelet Tape End, 3 lb
Product Type
Steel Fish Tapes
Short Description
Fish Tape, Nylon (Jacket);Structural Glass (Core);Fiberglass (Tape), 200 ft
Special Features
Non-Conductive Tape Designed for Use Around Live Circuits;Strong S-Class Core for Longer Life and Greater Pushing Power;Smooth Nylon Jacket Provides Great Handling Around Bends;Omni-Directional Pushing;Structural Glass Core Gives You a more Durable Fiberglass Tape;Case Diameter: 12 in;Replacement Tape: 31-162;Diameter: 3/16 in;Tuff-Grip Pro100'S-Clas W/Eyelet
Additional Information
For Use With
Glove
Made In USA
yes
Package Quantity
3 CT;1 PK
Tape End
Eyelet
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-063
GTIN
00783250310630
UPC
783250310630
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3 lb
Weight per each
3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 31063.
Jump To:

Similar Items

Similar items are close alternatives to 31063, though they may not be 100% alike.

Cross Referenced

These items are similar to 31063 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NYD-100 Gardner Bender 00032076341008
31-063 Ideal Industries 783250310630
31-216 Ideal Industries 00783250312160
56012 Klein Tools 00092644560125
52264 Morris 00601986522649
7600 Teddico-BWF 00087115076007

* All prices subject to change.

Begin Live Chat